Shop All Welding Positioners
Strong Hand Tools
Slotted Adjustable Square, 19.7 in L
Mfr # T28-15010
Zoro # G700489751
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Duty Adjustment Options for Special Applications
- For Use With PRO28 Welding Table
- Number of Surfaces 4
- Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
- Product Type Slotted Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hand Tools
- MFR # T28-15010
- Zoro # G700489751
- Country of Origin China
- Category Welding Positioners
Dimensions
Overall Length | 19.7 in |
Overall Height | 3.9 in |
Overall Width | 3.9 in |
Details
Item | Slotted Adjustable Square |
Features | Heavy Duty Adjustment Options for Special Applications |
For Use With | PRO28 Welding Table |
Number of Surfaces | 4 |
Work Surface Pattern | 100 mm Grid Pattern, 28 mm CNC Machined |
Product Type | Slotted Square |
Compatible With | Alpha 28 Welding Table |
Description
Slotted Adjustable Square, Compatible With Alpha 28 Welding Table, Features Heavy Duty Adjustment Options for Special Applications, Overall Height 3.9 in, Overall Length 19.7 in, Overall Width 3.9 in, Product Type Slotted Square, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Solder Station, 120W, 120V (SP120)
- HILLMAN 5Lb 2" Galv Tin Caps (461448)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-62R)
- MILLER ELECTRIC Nozzle, Alumina, #12 (3/4 In), PK10 (10N44)
- STRONG HAND TOOLS Extension Block, 7.9 in H, 39.4 in L (T28-32210)
- STRONG HAND TOOLS Heavy Duty Cast Square, 14.8in L, 3.7 in W (T28-13028R)
- STRONG HAND TOOLS Universal Bolt with Collar, 1.1 in Dia (T28-47455)
- STRONG HAND TOOLS Screw Clamp, 6.25 in Jaw Opening (T28-64230)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.7 in L (T28-46450)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.9 in L (T28-46375)
- BAILEIGH INDUSTRIAL Welding Positioner, 13 in. dia., 242 lb. (WP-450)
- Strong Hand Tools Welding Positioners