Shop All Manual Lifting Magnets & Vacuum Cups
Strong Hand Tools
Magnet Square, 45 to 90 deg., 6" x 5-1/8"
Mfr # MSA48-HD
Zoro # G7300047
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Manual Lifting Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hand Tools
- MFR # MSA48-HD
- Zoro # G7300047
- Country of Origin China
- Category Manual Lifting Magnets & Vacuum Cups
Dimensions
Details
Item | Manual Lifting Magnet |
Product Type | Manual Lifting Magnet |
Description
Manual Lifting Magnet, Product Type Manual Lifting Magnet, Loop Diameter Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Blade Protector Polyethylne, 4x42, PR (F4-42)
- CASTERHQ 2" Low Profile Super Duty, 300 lbs Capacity, Mounting Plate Version (TP8020-21-SLB)
- WARWOOD TOOL 26 Puller Hook Bar (44440)
- ALBION 6" X 1-7/8" Cast Iron Swivel Caster, No Brake, Loads Up To 1250 lb (16CA06201S)
- STRONG HAND TOOLS Magnet Square, 45 to 90deg., 4-3/8"x3-3/4" (MSA46-HD)
- ERIEZ Magnetic Pull Test Kit, Digital Scale Kit (201512425G2)
- MAG-MATE Lifting Magnet, 300 Lb Flat Steel Cap (B600)
- ALLEGRO INDUSTRIES Heavy Duty Magnet (Lift Wgt: 900 lbs. Fl (9401-28S)
- GLOBAL EQUIPMENT Lifting Magnet 600lb. Capacity (316089)
- WOODS POWR-GRIP Suction Cup Lifter, 10 In, Horiz Handle (N6450)
- MAG-MATE Cup Magnet with Reusable Zip Tie, 7, PK6 (MX1000ZIP2PK06)
- Strong Hand Tools Manual Lifting Magnets & Vacuum Cups