Shop All Welding Positioners
Strong Hand Tools
Lifting Bracket, 5.9 in L, 5.9 in W
Mfr # T28-97150
Zoro # G500489647
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fastened Quickly Using 4 Clamping Bolts, Lateral Forces Should be Avoided on the Lifting Bracket Eye Nut, Objects Should not be Lifted Further than 100 mm Off the Ground, Used for Transport of Tables and Other Heavy Components
- Includes Eye Nut
- Height 25 mm
- Load Capacity 1,800 kg
- Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hand Tools
- MFR # T28-97150
- Zoro # G500489647
- Country of Origin China
- Category Welding Positioners
Dimensions
Height | 25 mm |
Width | 150 mm |
Overall Height | 1 in |
Overall Width | 5.9 in |
Overall Length | 5.9 in |
Details
Item | Lifting Bracket |
Features | Fastened Quickly Using 4 Clamping Bolts, Lateral Forces Should be Avoided on the Lifting Bracket Eye Nut, Objects Should not be Lifted Further than 100 mm Off the Ground, Used for Transport of Tables and Other Heavy Components |
Includes | Eye Nut |
Load Capacity | 1,800 kg |
Work Surface Pattern | 100 mm Grid Pattern, 28 mm CNC Machined |
Number of Surfaces | 4 |
For Use With | PRO28 Welding Table |
Compatible With | Alpha 28 Welding Table |
Product Type | Lifting Product |
Holding Capacity | 3,968 lb |
Description
Lifting Bracket, Compatible With Alpha 28 Welding Table, Features Fastened Quickly Using 4 Clamping Bolts, Lateral Forces Should be Avoided on the Lifting Bracket Eye Nut, Objects Should not be Lifted Further than 100 mm Off the Ground, Used for Transport of Tables and Other Heavy Components, Holding Capacity 3,968 lb, Includes Eye Nut, Overall Height 1 in, Overall Length 5.9 in, Overall Width 5.9 in, Product Type Lifting Product, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Running Gear with Cylinder Rack (MC-81)
- HAKKO Soldering Tip, Bent Conical (T15-J02)
- SIEVERT Gas Quick Connect, Female, 9/16" (3002-90)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.045", 33 lb (ED036879)
- STRONG HAND TOOLS Universal Bolt with Collar, 1.1 in Dia (T28-47455)
- STRONG HAND TOOLS Adjustable Table Leg, 35.4 in H (T28-82009)
- STRONG HAND TOOLS Screw Clamp, 6.25 in Jaw Opening (T28-64230)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.9 in L (T28-46375)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.7 in L (T28-46450)
- STRONG HAND TOOLS Heavy Duty Cast Square, 14.8in L, 3.7 in W (T28-13028R)
- POWERWELD Magnetic Holder, Small, 75 lb Capacity (M063)
- Strong Hand Tools Welding Positioners