Shop All Welding Accessories
Strong Hand Tools
Inserta Pliers, 3 in Jaw Opening
Mfr # T28-60010
Zoro # G200488254
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
- For Use With PRO28 Welding Table
- Overall Height 5.9 in
- Width 30 mm
- Overall Width 1.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hand Tools
- MFR # T28-60010
- Zoro # G200488254
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 5.9 in |
Width | 30 mm |
Overall Width | 1.2 in |
Overall Length | 13.4 in |
Height | 150 mm |
Outside Diameter | 1.1 in |
Details
Item | Inserta Pliers |
Work Surface Pattern | 100 mm Grid Pattern, 28 mm CNC Machined |
For Use With | PRO28 Welding Table |
Number of Surfaces | 2 |
Features | 100 mm Clamping Length, Clamping Range can be Set with Adjusting Screw |
Compatible With | Alpha 28 Welding Table |
Process | Repetitive Clamping |
Maximum Jaw Opening | 3 in |
Product Type | Inserta Pliers |
Description
Inserta Pliers, Compatible With Alpha 28 Welding Table, Features 100 mm Clamping Length, Clamping Range can be Set with Adjusting Screw, Maximum Jaw Opening 3 in, Outside Diameter 1.1 in, Overall Height 5.9 in, Overall Length 13.4 in, Overall Width 1.2 in, Product Type Inserta Pliers, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined, Process Repetitive Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Air Propane/MAPP Kit (0386-1397)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6011, 50 lb. (20YD07)
- WELLER Soldering Pencil Setwp80Wdh 10 Stand (T0052918199N)
- WILSON Welding Blankets - Silica Cloth (36291)
- STRONG HAND TOOLS Inserta Pliers, 3 in Jaw Opening (T28-60012)
- STRONG HAND TOOLS Straight Edge Stop, 5.9 in L, 2 in W (T28-22155)
- STRONG HAND TOOLS Modular Fixturing Kit, 88 PC (T28-90301)
- STRONG HAND TOOLS Inserta Clamp, 7 in Throat Depth (T28-64130T)
- STRONG HAND TOOLS Inserta Clamp, 4.75 in Throat Depth (T28-63130T)
- POWERWELD Wire Lube Pads, 25 per Package (LUBE25)
- SHURLITE Universal Round Spark Lighter, 1 Universal Round File Lighter (3011)
- Strong Hand Tools Welding Accessories