Shop All Welding Accessories
Strong Hand Tools
Inserta Clamp, 4.75 in Throat Depth
Mfr # T28-63630
Zoro # G500488268
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
- For Use With PRO28 Welding Table
- Load Capacity 460 kg
- Includes Ratchet Handle
- Depth 120 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hand Tools
- MFR # T28-63630
- Zoro # G500488268
- Country of Origin China
- Category Welding Accessories
Dimensions
Depth | 120 mm |
Throat Depth | 4 3/4 in |
Details
Item | Inserta Clamp |
Work Surface Pattern | 100 mm Grid Pattern, 28 mm CNC Machined |
For Use With | PRO28 Welding Table |
Load Capacity | 460 kg |
Includes | Ratchet Handle |
Number of Surfaces | 2 |
Features | Ratchet Mechanism Ensures Rapid, Vibration and Torsion Resistant Clamping |
Product Type | Inserta Clamp |
Maximum Jaw Opening | 11 3/4 in |
Process | Tight Space Clamping |
Compatible With | Alpha 28 Welding Table |
Holding Capacity | 1,014 lb |
Description
Inserta Clamp, Compatible With Alpha 28 Welding Table, Features Ratchet Mechanism Ensures Rapid, Vibration and Torsion Resistant Clamping, Holding Capacity 1,014 lb, Includes Ratchet Handle, Maximum Jaw Opening 11 3/4 in, Product Type Inserta Clamp, Throat Depth 4 3/4 in, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined, Process Tight Space Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket Roll, 3 ft. 3" H (372-40R)
- WESTWARD Butane Soldering Iron, 2400 F (4UZZ5)
- STEINER Welding Screen, 6 ft. H x 8 ft. W (535-6X8)
- XTRWELD ECJK50 Jackson Style Ground Clamp, 500 Amp (GCJ500)
- STRONG HAND TOOLS Modular Fixturing Kit, 88 PC (T28-90301)
- STRONG HAND TOOLS Inserta Pliers, 3 in Jaw Opening (T28-60012)
- STRONG HAND TOOLS Inserta Clamp, 7 in Throat Depth (T28-64130T)
- STRONG HAND TOOLS Inserta Clamp, 4.75 in Throat Depth (T28-63130T)
- STRONG HAND TOOLS Straight Edge Stop, 5.9 in L, 2 in W (T28-22155)
- STRONG HAND TOOLS Inserta Pliers, 3 in Jaw Opening (T28-60010)
- LONGEVITY Welding Cart for Welders or Plasma Cutters (880395)
- Strong Hand Tools Welding Accessories