Shop All Welding Positioners
Strong Hand Tools
Flush Mounted Bolt, 1.1 in Dia, 2.6 in L
Mfr # T28-46650
Zoro # G700489720
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Chamfered Tip for Smooth Insertion, Connecting Two Alpha 28 Components, Groove for Optional O-Ring, Knurled Head for Fast Clamping
- Number of Surfaces 2
- Height 67 mm
- Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
- For Use With PRO28 Welding Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hand Tools
- MFR # T28-46650
- Zoro # G700489720
- Country of Origin China
- Category Welding Positioners
Dimensions
Height | 67 mm |
Overall Length | 2.6 in |
Outside Diameter | 1.1 in |
Details
Item | Flush Mounted Bolt |
Features | Chamfered Tip for Smooth Insertion, Connecting Two Alpha 28 Components, Groove for Optional O-Ring, Knurled Head for Fast Clamping |
Number of Surfaces | 2 |
Work Surface Pattern | 100 mm Grid Pattern, 28 mm CNC Machined |
For Use With | PRO28 Welding Table |
Compatible With | Alpha 28 Welding Table |
Product Type | Short Flush Mounted Bolt |
Description
Flush Mounted Bolt, Compatible With Alpha 28 Welding Table, Features Chamfered Tip for Smooth Insertion, Connecting Two Alpha 28 Components, Groove for Optional O-Ring, Knurled Head for Fast Clamping, Outside Diameter 1.1 in, Overall Length 2.6 in, Product Type Short Flush Mounted Bolt, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAMER DECKER MEDICAL Regulator Washer, Brass/Viton, PK50 (AREG-100WB50)
- COXREELS Dual Hose Hand Crank Welding Reel (1275W-3-100-C)
- LINCOLN ELECTRIC Contact Tip, 18 Thread, Copper, 435 A (KP2100-4B1)
- MILLER ELECTRIC Flowmeter, Single Stage, 1/4 in MNPT, 50 psi, Use With: Argon, Carbon Dioxide, Helium (H2230A)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.7 in L (T28-46450)
- STRONG HAND TOOLS Adjustable Table Leg, 35.4 in H (T28-82009)
- STRONG HAND TOOLS Heavy Duty Cast Square, 14.8in L, 3.7 in W (T28-13028R)
- STRONG HAND TOOLS Universal Bolt with Collar, 1.1 in Dia (T28-47455)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.9 in L (T28-46375)
- STRONG HAND TOOLS Extension Block, 7.9 in H, 39.4 in L (T28-32210)
- BAILEIGH INDUSTRIAL Welding Positioner, 13 in. dia., 242 lb. (WP-450)
- Strong Hand Tools Welding Positioners