Shop All Welding Positioners
Strong Hand Tools
Flat Angle, 7.9 in L, 7.9 in W
Mfr # T28-28204
Zoro # G400489761
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Flat Angles Provide a Broad Adjustable Stopping Surface
- Height 200 mm
- Width 200 mm
- Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
- For Use With PRO28 Welding Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hand Tools
- MFR # T28-28204
- Zoro # G400489761
- Country of Origin China
- Category Welding Positioners
Dimensions
Height | 200 mm |
Width | 200 mm |
Overall Length | 7.9 in |
Overall Width | 7.9 in |
Overall Height | 1 in |
Details
Item | Flat Angle |
Features | Flat Angles Provide a Broad Adjustable Stopping Surface |
Work Surface Pattern | 100 mm Grid Pattern, 28 mm CNC Machined |
For Use With | PRO28 Welding Table |
Number of Surfaces | 2 |
Product Type | Flat Angle |
Compatible With | Alpha 28 Welding Table |
Description
Flat Angle, Compatible With Alpha 28 Welding Table, Features Flat Angles Provide a Broad Adjustable Stopping Surface, Overall Height 1 in, Overall Length 7.9 in, Overall Width 7.9 in, Product Type Flat Angle, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNZOMATIC Torch, Hand, Heat Shrink (BZ4500HS)
- OPTREL Front Lens Cover, For OPTREL Helmets, PK2 (5000.210)
- POWERWELD Airco Style Gouging Tip, Acetylene, #8 (183-8)
- WELLER Weller SP25NKUS Soldering Iron Kit, 120 V, 25 W, Conical Tip, Round Handle (SP25NKUS)
- STRONG HAND TOOLS Heavy Duty Cast Square, 14.8in L, 3.7 in W (T28-13028R)
- STRONG HAND TOOLS Extension Block, 7.9 in H, 39.4 in L (T28-32210)
- STRONG HAND TOOLS Screw Clamp, 6.25 in Jaw Opening (T28-64230)
- STRONG HAND TOOLS Universal Bolt with Collar, 1.1 in Dia (T28-47455)
- STRONG HAND TOOLS Adjustable Table Leg, 35.4 in H (T28-82009)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.7 in L (T28-46450)
- XTRWELD 2.5 Magnetic Position Holder, Red (TWHMAG25)
- Strong Hand Tools Welding Positioners