Shop All Welding Positioners
Strong Hand Tools
Angle Square, 6.9 in L, 2 in W, 7.9 in H
Mfr # T28-12018
Zoro # G300489700
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Angle Square Combined with Other Elements to Form More Complex Fixture
- For Use With PRO28 Welding Table
- Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
- Number of Surfaces 2
- Product Type Angle Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hand Tools
- MFR # T28-12018
- Zoro # G300489700
- Country of Origin China
- Category Welding Positioners
Dimensions
Overall Height | 7.9 in |
Overall Width | 2 in |
Overall Length | 6.9 in |
Details
Item | Angle Square |
Features | Angle Square Combined with Other Elements to Form More Complex Fixture |
For Use With | PRO28 Welding Table |
Work Surface Pattern | 100 mm Grid Pattern, 28 mm CNC Machined |
Number of Surfaces | 2 |
Product Type | Angle Square |
Compatible With | Alpha 28 Welding Table |
Description
Angle Square, Compatible With Alpha 28 Welding Table, Features Angle Square Combined with Other Elements to Form More Complex Fixture, Overall Height 7.9 in, Overall Length 6.9 in, Overall Width 2 in, Product Type Angle Square, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Outfit, Journeyman II EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2110)
- MR. HEATER Lp 2 Stage Regulator (F273763)
- UNIWELD Round Soapstone Kit (SSRDK)
- MASTER APPLIANCE Carrying Case (70-40U)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.9 in L (T28-46375)
- STRONG HAND TOOLS Screw Clamp, 6.25 in Jaw Opening (T28-64230)
- STRONG HAND TOOLS Universal Bolt with Collar, 1.1 in Dia (T28-47455)
- STRONG HAND TOOLS Adjustable Table Leg, 35.4 in H (T28-82009)
- STRONG HAND TOOLS Heavy Duty Cast Square, 14.8in L, 3.7 in W (T28-13028R)
- STRONG HAND TOOLS Fast Clamping Bolt, 1.1 in Dia, 3.7 in L (T28-46450)
- POWERWELD INC Small Magnetic Centering Head (53025-M)
- Strong Hand Tools Welding Positioners