Shop All Power Saw Accessories
Strong Hand Tools
Adjustable Eccentric Stop, 3.9 in Dia, M10
Mfr # T28-27100
Zoro # G500488190
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
- For Use With PRO28 Welding Table
- Width 100 mm
- Features Eccentric Stops Provide Infinite Adjustment in a Compact Package
- Number of Surfaces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hand Tools
- MFR # T28-27100
- Zoro # G500488190
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Thread Size | M10 |
Width | 100 mm |
Overall Height | 1 in |
Outside Diameter | 3.9 in |
Details
Item | Adjustable Eccentric Stop |
For Use With | PRO28 Welding Table |
Features | Eccentric Stops Provide Infinite Adjustment in a Compact Package |
Number of Surfaces | 2 |
Work Surface Pattern | 100 mm Grid Pattern, 28 mm CNC Machined |
Product Type | Eccentric Stop |
Compatible With | Alpha 28 Welding Table |
Description
Adjustable Eccentric Stop, Compatible With Alpha 28 Welding Table, Features Eccentric Stops Provide Infinite Adjustment in a Compact Package, Outside Diameter 3.9 in, Overall Height 1 in, Product Type Eccentric Stop, Thread Size M10, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 1/4 Square 100mm Z-series 1/4 Sq. Drive (2760Z-100)
- GREENLEE Hole Saw, 1-1/8 in. Dia., Variable Pitch (825-1-1/8)
- CURRENT TOOLS Cable Feeding Sheave for 2-1/2" Conduit (525FS)
- HARVEY TOOL Miniature Reamer, 0.0365", Shank Dia.: 1/8" (RSB0365-C3)
- DEWALT Punch for the DW898 Nibbler (DW8985)
- ROCKWELL AUTOMATION Rockwell 7350069 4.5 in. Saw Circular (7350069)
- DEWALT Wet Tile Saw Stand for D24000 & D36000 (D24001)
- MAKITA Makita 651923-1 Switch Tg70B (651923-1)
- BIG HORN Push Stick - Carded (10221C)
- SAFETY SPEED Hold Down Bar, Mfr. No. C5 and H5 (H550)
- BLACK & DECKER Switch Kit (5140112-17)
- Strong Hand Tools Power Saws