Shop All Power Saw Accessories
Strong Hand Tools
Adjustable Eccentric Stop, 2.4 in Dia, M10
Mfr # T28-27060
Zoro # G500488213
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M10
- For Use With PRO28 Welding Table
- Width 60 mm
- Features Eccentric Stops Provide Infinite Adjustment in a Compact Package
- Number of Surfaces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strong Hand Tools
- MFR # T28-27060
- Zoro # G500488213
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Thread Size | M10 |
Width | 60 mm |
Outside Diameter | 2.4 in |
Overall Height | 1 in |
Details
Item | Adjustable Eccentric Stop |
For Use With | PRO28 Welding Table |
Features | Eccentric Stops Provide Infinite Adjustment in a Compact Package |
Number of Surfaces | 2 |
Work Surface Pattern | 100 mm Grid Pattern, 28 mm CNC Machined |
Product Type | Eccentric Stop |
Compatible With | Alpha 28 Welding Table |
Description
Adjustable Eccentric Stop, Compatible With Alpha 28 Welding Table, Features Eccentric Stops Provide Infinite Adjustment in a Compact Package, Outside Diameter 2.4 in, Overall Height 1 in, Product Type Eccentric Stop, Thread Size M10, Work Surface Pattern 100 mm Grid Pattern, 28 mm CNC Machined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cordless Oscillating Tools, 13 1/2" L (MM20V-02)
- BOSCH Rotary Laser Kit, 5/8-11 Thread Size (GRL900-20HVK)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 5/64 (44205)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 12 Functions (1.4603-X18)
- STRONG HAND TOOLS Adjustable Eccentric Stop, 3.9 in Dia, M10 (T28-27100)
- RIDGID Powered Tubing Cutter (70418)
- DUSTLESS TECHNOLOGIES SawBuddie for Recip Saws (D2415)
- BIG HORN 3 Phase, 50HZ @ 240V & 60HZ @ 220V, 10-HP, 22-34-Amp Magnetic Switch - UL Approved (18839)
- CMT Reduction Ring, 7/8" dia., 20mm Inner dia. (299.238.00)
- DREMEL Dremel 114-83322 1-8 Inch Silicone Carbide Grinding Stone (114-83322)
- HUSQVARNA Tile Saw Stand, Use With Mfr. No.TS250 X3 (542203253)
- Strong Hand Tools Power Saws