Shop All Automotive Roof Racks
Stromber
STROMBER LA500 RV Roof Rack
Mfr # S2I-LA500
Zoro # G703683576
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stromber
- MFR # S2I-LA500
- Zoro # G703683576
- UPC # 767773517738
- Country of Origin China
- Category Automotive Roof Racks
Description
Stromberg Carlson's RV Roof Rack lets you store items up top, freeing up limited space in your RV.
Features- Fully Adjustable Tubing Can Be Trimmed To Accommodate Widths Up To 90 Inch
- 1 Inch Diameter Anodized Aluminum Tubing Will Resist Rust
- Includes All Mounting Brackets And Hardware
- Quick And Easy Installation
- Weight: 6 lbs.
- Width (IN): 90 Inch
- Shape: Round
- Mounting Type: Factory Roof Rack
- Bar Count: Single
- Finish: Bright Anodized
- Color: Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 4 AWG Battery Cable - 25' (113002)
- WILLIAMS 5 Ton 1 1/2In Strk Mini Btl Jk (3M05T150)
- OTC Wire Cutter/Stripper, Automatic (4467)
- VP RACING FUELS ProMax 50:1 (97 Octane) Premixed Small Engine Fuel 5 Gallon Pail (6832)
- US CARGO CONTROL Ratcheting Cargo Bar (LB100)
- GO RHINO UNIVERSAL MOUNT KITS TEXTURED BLACK (5910000T)
- US CARGO CONTROL Cargo Bar Replacement Foot Pad - Adjustable End (LB24FTADJ)
- CURT Roof Rack Cargo Net, 44"x38" (18200)
- KEEPER Cargo Bar, Ratcheting, 40" - 70", Chipboard (5059)
- GO RHINO Universal With 55 Length x 52 Wide Textured Black Aluminum Single Modular Design (5935055T)
- TRAILFX 500 Pound Capacity, Universal 2 Bar 53 To 63" Adjustable Length, Powder Coated, White (FCLR005W)
- Stromber Automotive Roof Racks