Shop All Pet Leashes & Harnesses
Stromber
STROMBER LA466 Interior Bunk Ladder; Silver
Mfr # S2I-LA466
Zoro # G603996875
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stromber
- MFR # S2I-LA466
- Zoro # G603996875
- UPC # 767773517257
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Bunk ladders provide small feet easier access to their beds or larger feet easier access to stored items. Bunk ladders come with rubber tread covers to provide bare footed comfort. Multiple attachment methods are included for convenience. Use either a small hook and extrusion for a positive attachment or the larger hook so no facial board needs to be drilled. Ladders can be trimmed for access to shorter bunks.
Features- Type: Vehicle Mounted
- Style: Interior Bunk
- Collapsed Length: 5-1/2 Feet
- Number Of Steps: 4
- Color: Silver
- Material: Aluminum
- Weight: 7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE FITNESS Neoprene Coated 10 Lbs Dumbbells for Non-Slip Grip, Set of Two, Black, 2PK (WC-2P-10LB-BK)
- STENS Silver Streak Stealth Trimmer Line Fits .130 3 Lb. Spool 380-136 (380-136)
- TEEJET Replacement 40 Mesh Screen, 3/4"-1" (341040M)
- A & I PRODUCTS Lacing, Mato Heavy Plate 14 Segment -7 5" x1" x1" (A-1701432)
- PDQ Retractable Dog Lead60Lb (11447)
- WESTMINSTER PET Westminster Pet Products 223853 20 ft. Pet Expert Light Weight Dog Tie Out (223853)
- PETPALACE 1 in. Dapper Dog 6 ft. Padded Handle Dog Leash (PE762356)
- WESTMINSTER PET Westminster Pet Products 223866 18 in. Pet Expert Chain Collar; Medium (223866)
- COASTAL PET Titan Welded Link Tie Out Chain 4.5 mm 20' (2556-20)
- PDQ Puppy Tie Out Cable 12' (Q221200099)
- OMNI PET No.19MRD Step in Harness Nylon Size 18-28in Medium Color Red (445-19022)
- Stromber Pet Leashes & Harnesses