Shop All Shower & Bathtub Parts
Stromber
STROMBER EXT3542 Extend A Shower Rod; White
Mfr # S2I-EXT3542
Zoro # G003734626
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stromber
- MFR # S2I-EXT3542
- Zoro # G003734626
- UPC # 767773516632
- Country of Origin China
- Category Shower & Bathtub Parts
Description
A slide out room for your shower. The Extend-A-Shower provides extra space at shoulder level where you need it! When not in use simply collapse the Extend-A-Shower into the shower stall to retain your bathroom space. Perfect for RV's and residential showers.
Features- Weight: 3.5000
- Compatibility: 35 Inch To 42 Inch Wide RV Shower
- Type: Curved Rod
- Length (IN): 43.05 Inch
- Color: White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Plumb Pak 3/8 in. D Rubber Cone Washer and Ring , 4PK (PP810-31)
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In., Ductile Iron (UPML333E 8)
- ZORO SELECT 3/4" x 1/2" Low Lead Brass Male Elbow (700069-0812)
- CHERNE Pipe Plug, Mechanical, 1 In (269875)
- PROPLUS Access Panel (211307)
- TOTO Back Up Battery Pack Lithium Integrated (THP3039)
- DELTA Delta Bathsafety Contemporary Grab Bar (41818-BL)
- KOHLER Handshower, 15/16" Face Dia., Metal (K-TS15621-4-CP)
- DELTA Delta 860T Elect Shw Trim w/Push Button (861T167)
- ANZZI Veil 74 in. x 34 in. Frosted Glass Shower Screen in Brushed Gold (SD-AZFL06001BGF)
- KOHLER Ceiling Mount Showerarm And Flange 6 (7394-2BZ)
- Stromber Shower & Bathtub Parts