Shop All Engine Components
Stromber
STROMBER EHS103R Econo - Porch Entry Step
Mfr # S2I-EHS103R
Zoro # G804074327
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$771.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stromber
- MFR # S2I-EHS103R
- Zoro # G804074327
- UPC # 767773516373
- Country of Origin China
- Category Engine Components
Description
The Econo Porch is 27 Inch wide with a 7 Inch rise comfortable for Grandma, or the grand kids. The steps are 9 Inch deep, and the platform is 16 Inch deep. The handrail is interchangeable to either side of the step. This step comes fully assembled. Simply unfold the step and attach 6 lock open braces for stability.
Features- Weight: 65.0000
- Folding Type: Manual
- Number Of Steps: 3
- Length (IN): 27 Inch
- Width (IN): 9 Inch
- Step Rise (IN): 7 Inch
- With Platform: Yes
- Illuminated: No
- Lockable: No
- Surface Design: Cut-In Step Tread
- Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Metric Push On Retainer Assrtmnt, 108 PCS (8195)
- FEL-PRO Oil Cooler Gasket, Es73012 (ES73012)
- A & I PRODUCTS Flip Style Dishpan w/ Brackets, 19.750 21.5" x13" x22.2" (A-CS126-1V)
- LEGACY HOSE YELLOW AIR 1/2"x50' 1/2"M NPT (LMHFZ1250YW4)
- DORMAN Engine Oil Dipstick, 917-348 (917-348)
- SKF Shaft Seal, 2 x 3 x 5/16", CRW1, Nitrile Rubber (19992)
- DOUBLE HH Double HH 22520 16 in. Top Link (146234)
- WEATHER GUARD Truck Rack, Steel, Black, Powder Coated (1275-52-02)
- FEL-PRO Cylinder Head Bolts, ES71172 (ES71172)
- SKF SPEEDI-SLEEVES (99116)
- PROTO Heel/Jaw/Pin Assembly For #3R416 (J818C)
- Stromber Engine Components