Shop All Engine Components
Stromber
STROMBER EHS102R Econo - Porch Entry Step
Mfr # S2I-EHS102R
Zoro # G404074239
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stromber
- MFR # S2I-EHS102R
- Zoro # G404074239
- UPC # 767773515529
- Country of Origin China
- Category Engine Components
Description
The Econo Porch is 27 Inch wide with a 7 Inch rise comfortable for Grandma, or the grand kids. The steps are 9 Inch deep, and the platform is 16 Inch deep. The handrail is interchangeable to either side of the step. This step comes fully assembled. Simply unfold the step and attach 6 lock open braces for stability.
Features- Weight: 54.9 lbs.
- Folding Type: Manual
- Number Of Steps: 2
- Length (IN): 27 Inch
- Width (IN): 9 Inch
- Step Rise (IN): 7 Inch
- With Platform: Yes
- Illuminated: No
- Lockable: No
- Surface Design: Cut-In Step Tread
- Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 Motor Oil, 10W-30, Conventional, 1 Qt. (MAG61648)
- BALDWIN FILTERS Air Filter, 5-29/32 x 21-1/16 in. (RS3719)
- SUNEX Swivel Tractor Creeper Seat (8514)
- STENS Oem Replacement Belt 265-101 For Mtd 954-0467A (265-101)
- A & I PRODUCTS Universal Hot Pad Heater; 4" X 5", 120V, 250 Watts 8" x5" x3" (A-24250)
- RACOR Repl Kit, Wif Assembly, RK55725 (RK55725)
- GENUINE Genuine Valve Cover Bolt, 11127558451 (11127558451)
- CHAMPION SPARK PLUGS Spark Plug, J19LM (130105)
- DISCO Oil Drain Plug Assortment (8809)
- ZEROSTART CIRCULATION HEATER, OVERHEAT TSTAT ONLY 750W 120V 63A, 58 HOSE (3308001)
- BUYERS PRODUCTS SAM Double-Acting Hydraulic Cylinder similar to Good Roads® OEM- 99806239 (1304550)
- Stromber Engine Components