Shop All Trailer Hitches
Stromber
STROMBER CC255 Trailer Tongue Cargo Carrier
Mfr # S2I-CC255
Zoro # G203996640
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stromber
- MFR # S2I-CC255
- Zoro # G203996640
- UPC # 767773517721
- Country of Origin China
- Category Trailer Hitches
Description
The first trailer tongue cargo carrying system! Adjustable to fit most "A" frame trailers on the road today. Your tow vehicle's suspension guarantees this is the softest riding area on your trailer. Supports up to 300 Pounds.
Features- Compatibility: A Frame Trailers
- Weight Capacity (LB): 300 Pounds
- Tray Length (IN): 32 Inch
- Tray Width (IN): 20 Inch
- Finish: Powder Coated
- Color: Black
- Material: Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK PRODUCTS Quick Products QP-HB3004S 1-7/8" Chrome Hitch Ball - 1" Diameter x 2-1/8" Long Shank - 2,000 lbs. (QP-HB3004S)
- 3M Stikit Disc Pad, 6" (MMM35576)
- STOPOUT Glad Hand Lock, Plastic, Red, Universal (KDD477)
- AMERICAN FORGE & FOUNDRY Hydraulic Rams (810-07B)
- STROMBER STROMBER CC275 Bike Rack - Trailer Tongue Mount Adapter (S2I-CC275)
- CURT Trailer Hitch, 2" Receiver, Class 3,13229 (13229)
- BLUE OX COVER, TOWBAR, MH MOUNTED TOWBARS (BX8875)
- CURT Trailer Hitch, 2" Receiver, Class 3,13095 (13095)
- GEN-Y HITCH MEGA-DUTY 2.5 Shank 6 Drop 3K TW 21K Hitch & GH-061 Dual-Ball (GH-613)
- CURT Trailer Hitch, 2" Receiver, Class 3,13120 (13120)
- DRAW-TITE MULTI-FIT CLS V HITCH (41947)
- Stromber Trailer & Towing Hitches