Shop All Engine Components
Stromber
STROMBER AM300 Lend A Hand Silver
Mfr # S2I-AM300
Zoro # G304074421
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stromber
- MFR # S2I-AM300
- Zoro # G304074421
- UPC # 767773516229
- Country of Origin China
- Category Engine Components
Description
Keep your balance with an assist railing that folds in either direction without tools. Comes fully assembled. . Our most popular RV rail provides steady support and convenience, as you go up the stairs or down the road. Folds and locks to the side of your RV for travel without any tools. Locks open to make entering or exiting your RV easier.
Features- Weight: 3 lbs.
- Compatibility: Travel Trailers
- Length (IN): 27-1/4 Inch
- Lighting: Not Illuminated
- Finish: Powder Coated
- Color: Black
- Material: Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLING BT403 Stock Engine Timing Chain Tensioner (BT403)
- STAMPEDE 99-02 SILVERADO 1500/00-06 SUBURBAN/TAHOE/01-02 SILVERADO 3500 SMOKE V (3012-2)
- GROTE Crimp/Solder Q.D., 16-14 Ga, .250", PK25 (83-1953)
- METRA 2-Din Mounting Kit, 2017-Up Ford F-250/350/450/550 Xl W/O Cd Player (955850B)
- ZEROSTART REPLACEMENT CORD 120V, SILICONE HEATER TERMINAL FOR 860 350 PREFIX HEATERS, 6' 18M LONG (3600008)
- DORMAN 090-072 Pipe Plug C.S. Hex 3/4-14 Npt X 5/8 In. (090-072)
- DORMAN Engine Coolant Thermostat Housing, 902-3035 (902-3035)
- WEATHER GUARD Truck Rack Cross Member, Steel, Black (1290-52-01)
- WIX FILTERS ALLIS-CHALMERS FORKLIFTS SPIN-ON AIR BRE (46100)
- ZEROSTART SILICONE PAD, ADHESIVE 125W, 120V, 1A 6 15 CM X 112 4 CM CSACE (3400032)
- ZEROSTART Oil Pan Heater - 300W 120V, 27Mm (3500093)
- Stromber Engine Components