Shop All Engine Components
Stromber
STROMBER AM200 Lend A Hand White
Mfr # S2I-AM200
Zoro # G004074363
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stromber
- MFR # S2I-AM200
- Zoro # G004074363
- UPC # 767773516205
- Country of Origin China
- Category Engine Components
Description
Keep your balance with an assist railing that folds in either direction without tools. Comes fully assembled. . Our most popular RV rail provides steady support and convenience, as you go up the stairs or down the road. Folds and locks to the side of your RV for travel without any tools. Locks open to make entering or exiting your RV easier.
Features- Weight: 2.4000
- Compatibility: Travel Trailers
- Length (IN): 22-1/4 Inch
- Lighting: Not Illuminated
- Finish: Powder Coated
- Color: White
- Material: Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 7 x 20 Foot (DTR7020)
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In (BF7677-D)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (21063)
- VIBRANT PERFORMANCE ULTRA QUIET RESONATOR, 2.5IN INLET/OULET (1141)
- ALLSTAR Timing Cover Seal for Big Block Chevy (ALL87282)
- ZEROSTART Oil Pan Heater - 150W 120V, 1/2in. Npt, Water/Oil, Stainless Stl (8609624)
- OTC Crankshaft Rear Seal (7786)
- ZEROSTART OIL PAN HEATER 300W 120V, 12 NPT, WATEROIL, STAINLESS STL (8609683)
- ZEROSTART High Capacity Circulation Heater With Thermostat - 1500W 120V 12.5A, 100-120 deg F 38-49 deg C (3300021)
- ZEROSTART High Capacity Circulation Heater With Thermostat - 2000W 120V 16.7A, 100-120 deg F 38-49 deg C (3300022)
- A & I PRODUCTS Fan, 6 Blade 18" x18" x3" (A-303294056)
- Stromber Engine Components