Shop All Concrete Tool Accessories
Stringliner
Masons Line, Twisted, 1080 ft. L
Mfr # 35715
Zoro # G4037402
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1,080 ft
- Type Twisted
- Number of Pieces 1
- Construction Nylon
- Application For Keeping Rows of Brick and Block Level
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stringliner
- MFR # 35715
- Zoro # G4037402
- Country of Origin Taiwan, Province of China
- Category Concrete Tool Accessories
Dimensions
Length | 1,080 ft |
Overall Length | 1,080 ft |
Details
Item | Mason's Line |
Type | Twisted |
Color | Fluorescent Green |
Number of Pieces | 1 |
Construction | Nylon |
Application | For Keeping Rows of Brick and Block Level |
Accessory Type | Masons Line |
Line Type | Twisted |
Material | Nylon |
Maximum Tensile Strength | 165 lb |
Product Type | Mason's Line Reel |
Description
Mason's Line, Color Fluorescent Green, Line Type Twisted, Material Nylon, Maximum Tensile Strength 165 lb, Number of Pieces 1, Overall Length 1,080 ft, Product Type Mason's Line Reel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (J4762)
- DAYTON Switch with Key (961608000)
- HHIP 4" Master Precision Level .0005"/Per 10" (4901-0084)
- WRIGHT TOOL 1 in Drive Impact Socket 2 3/16 in Size, Deep Socket, black oxide (8970)
- STRINGLINER Masons Line, Twisted, 1080 ft. L (35709)
- STRINGLINER Masons Line, Twisted, 1080 ft. L (35706)
- STRINGLINER Masons Line, Twisted, 1080 ft. L (35703)
- STRINGLINER Masons Line, Braided, 1000 ft. L, PK3 (35759)
- STRINGLINER Masons Line Reel, Braided, 1000 ft. L, PK3 (25759)
- STRINGLINER Reel Mason Line 270Ft Orange (11406)
- GATOR TOOLS Gator Glide Adjustable Leveling Brac (GF10330)
- Stringliner Concrete Tool Accessories