Shop All Concrete Tool Accessories
Stringliner
Masons Line, Twisted, 1080 ft. L
Mfr # 35703
Zoro # G4037420
Sold in multiples of 2 for $31.98
$31.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1,080 ft
- Type Twisted
- Number of Pieces 1
- Construction Nylon
- Application For Keeping Rows of Brick and Block Level
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stringliner
- MFR # 35703
- Zoro # G4037420
- Country of Origin Taiwan, Province of China
- Category Concrete Tool Accessories
Dimensions
Length | 1,080 ft |
Overall Length | 1,080 ft |
Details
Item | Mason's Line |
Type | Twisted |
Color | White |
Number of Pieces | 1 |
Construction | Nylon |
Application | For Keeping Rows of Brick and Block Level |
Accessory Type | Masons Line |
Maximum Tensile Strength | 165 lb |
Material | Nylon |
Line Type | Twisted |
Product Type | Mason's Line Reel |
Description
Mason's Line, Color White, Line Type Twisted, Material Nylon, Maximum Tensile Strength 165 lb, Number of Pieces 1, Overall Length 1,080 ft, Product Type Mason's Line Reel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp (K025TDHVYW)
- SITEPRO 2432 Leather Sheath for 24-32 oz. Plumb Bob (15-2432)
- KRAFT TOOL Magnesium Screed, 6 ft.X1-1/2x3-1/2" (CC606)
- KRAFT TOOL Archaeology Margin Trowel w/P, 55" x 2 (AR432PF)
- STRINGLINER Masons Line, Twisted, 1080 ft. L (35709)
- STRINGLINER Masons Line, Twisted, 1080 ft. L (35715)
- STRINGLINER Masons Line, Twisted, 1080 ft. L (35706)
- STRINGLINER Masons Line, Braided, 500 ft. L, PK3 (35459)
- STRINGLINER Masons Line Reel, Braided, 1000 ft. L, PK3 (25762)
- STRINGLINER Reel Mason Line 100Ft Yellow (11112)
- MARSHALLTOWN Bull Float Handle Socket, Threaded (A3001)
- Stringliner Concrete & Masonry Tools