Shop All Concrete Tool Accessories
Stringliner
Masons Line Reel, Braided, 500 ft. L, PK3
Mfr # 25462
Zoro # G4037299
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Braided
- Number of Pieces 3
- Construction Plastic
- Application For Keeping Rows of Brick and Block Level
- Accessory Type Masons Line Reel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stringliner
- MFR # 25462
- Zoro # G4037299
- Country of Origin Taiwan, Province of China
- Category Concrete Tool Accessories
Dimensions
Length | 500 ft |
Overall Length | 500 ft |
Overall Diameter | 1 in |
Details
Item | Mason's Line Reel |
Type | Braided |
Color | Fluorescent Pink |
Number of Pieces | 3 |
Construction | Plastic |
Application | For Keeping Rows of Brick and Block Level |
Accessory Type | Masons Line Reel |
Material | Polyethylene |
Line Type | Braided |
Product Type | Mason's Line Reel |
Description
Mason's Line Reel, Color Fluorescent Pink, Line Type Braided, Material Polyethylene, Number of Pieces 3, Overall Diameter 1 in, Overall Length 500 ft, Product Type Mason's Line Reel, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 15 Power Bit x 2 (150T15A)
- FREUD Bevel Trimmer Router Bit, 1/4" Cut Dia. (66-100)
- WESTWARD Grooving Rtr Bit, Carbide Tipped, 1/2 In (16Y580)
- STARRETT Indicator Contact Point, 2 In L x 1/16 In (PT06632-14)
- STRINGLINER Masons Line Reel, Braided, 1000 ft. L, PK3 (25762)
- STRINGLINER Masons Line Reel, Braided, 1000 ft. L, PK3 (25765)
- STRINGLINER Masons Line Reel, Braided, 1000 ft. L, PK3 (25759)
- STRINGLINER Nylon Mason Line With Reel (25450)
- STRINGLINER Masons Line, Braided, 500 ft. L, PK3 (35465)
- STRINGLINER Masons Line, Twisted, 1080 ft. L (35709)
- KRAFT TOOL Elite Series Five Star Heav, 14" x 6 (PLE642K)
- Stringliner Concrete Tool Accessories