Shop All Concrete Tool Accessories
Stringliner
Masons Line Reel, Braided, 500 ft. L, PK3
Mfr # 25459
Zoro # G4037448
product price: $71.59
/pk 3, $23.86/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Braided
- Number of Pieces 3
- Construction Plastic
- Application For Keeping Rows of Brick and Block Level
- Accessory Type Masons Line Reel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stringliner
- MFR # 25459
- Zoro # G4037448
- Country of Origin Taiwan, Province of China
- Category Concrete Tool Accessories
Dimensions
Length | 500 ft |
Overall Length | 500 ft |
Overall Diameter | 1 in |
Details
Item | Mason's Line Reel |
Type | Braided |
Color | Fluorescent Orange |
Number of Pieces | 3 |
Construction | Plastic |
Application | For Keeping Rows of Brick and Block Level |
Accessory Type | Masons Line Reel |
Material | Polyethylene |
Product Type | Mason's Line Reel |
Line Type | Braided |
Description
Mason's Line Reel, Color Fluorescent Orange, Line Type Braided, Material Polyethylene, Number of Pieces 3, Overall Diameter 1 in, Overall Length 500 ft, Product Type Mason's Line Reel, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap Fractional (5503641)
- IGAGING Premium Built Dial Test Indicator, 0.030", 400-030 (400-030)
- WIHA Stubby Torx Bit Set, Pieces 6 (38045)
- SUNEX Air Hammer, Long Barrel, Heavy Duty, 250mm (SX243)
- STRINGLINER Masons Line Reel, Braided, 1000 ft. L, PK3 (25765)
- STRINGLINER Masons Line Reel, Braided, 1000 ft. L, PK3 (25759)
- STRINGLINER Masons Line Reel, Braided, 1000 ft. L, PK3 (25762)
- STRINGLINER Masons Line, Twisted, 1080 ft. L (35709)
- STRINGLINER Masons Line, Twisted, 1080 ft. L (35715)
- STRINGLINER Reel Mason Line 270Ft Yellow (11412)
- KRAFT TOOL Magnesium Asphalt Lute Head, 24 (GG824-01)
- Stringliner Concrete Tool Accessories