Shop All Concrete Tool Accessories
Stringliner
Masons Line Reel, Braided, 1000 ft. L, PK3
Mfr # 25765
Zoro # G4037378
original price:
$74.25
4% off
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Braided
- Number of Pieces 3
- Construction Plastic
- Application For Keeping Rows of Brick and Block Level
- Accessory Type Masons Line Reel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stringliner
- MFR # 25765
- Zoro # G4037378
- Country of Origin Taiwan, Province of China
- Category Concrete Tool Accessories
Dimensions
Length | 1,000 ft |
Overall Length | 1,000 ft |
Overall Diameter | 1 in |
Details
Item | Mason's Line Reel |
Type | Braided |
Color | Fluorescent Yellow |
Number of Pieces | 3 |
Construction | Plastic |
Application | For Keeping Rows of Brick and Block Level |
Accessory Type | Masons Line Reel |
Material | Polyethylene |
Product Type | Mason's Line Reel |
Line Type | Braided |
Description
Mason's Line Reel, Color Fluorescent Yellow, Line Type Braided, Material Polyethylene, Number of Pieces 3, Overall Diameter 1 in, Overall Length 1,000 ft, Product Type Mason's Line Reel, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex and Hex Ball, T-Handle, 4 mm x 6 in (LTB0406)
- MILWAUKEE TOOL SDS-Plus Core Centering Bit (48-20-3580)
- OTC Straight Tip Pliers, 3-1/2" - 6-1/2" (7301)
- RUKO Step Drill Set Hsse Inch In Plastic Case (101026USERO)
- STRINGLINER Masons Line Reel, Braided, 1000 ft. L, PK3 (25762)
- STRINGLINER Masons Line Reel, Braided, 500 ft. L, PK3 (25465)
- STRINGLINER Masons Line Reel, Braided, 500 ft. L, PK3 (25459)
- STRINGLINER Masons Line Reel, Braided, 1000 ft. L, PK3 (25759)
- STRINGLINER Masons Line Reel, Braided, 500 ft. L, PK3 (25491)
- STRINGLINER Reel Mason Line 270Ft Yellow (11412)
- KRAFT TOOL Half Round Convex Sled Runner, 14" x 5/8 (BL216PF)
- Stringliner Concrete Tool Accessories