Shop All Concrete Tool Accessories
Stringliner
Masons Line Reel, Braided, 1000 ft. L, PK3
Mfr # 25762
Zoro # G4037387
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Braided
- Number of Pieces 3
- Construction Plastic
- Application For Keeping Rows of Brick and Block Level
- Accessory Type Masons Line Reel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stringliner
- MFR # 25762
- Zoro # G4037387
- Country of Origin Taiwan, Province of China
- Category Concrete Tool Accessories
Dimensions
Length | 1,000 ft |
Overall Length | 1,000 ft |
Overall Diameter | 1 in |
Details
Item | Mason's Line Reel |
Type | Braided |
Color | Fluorescent Pink |
Number of Pieces | 3 |
Construction | Plastic |
Application | For Keeping Rows of Brick and Block Level |
Accessory Type | Masons Line Reel |
Line Type | Braided |
Material | Polyethylene |
Product Type | Mason's Line Reel |
Description
Mason's Line Reel, Color Fluorescent Pink, Line Type Braided, Material Polyethylene, Number of Pieces 3, Overall Diameter 1 in, Overall Length 1,000 ft, Product Type Mason's Line Reel, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 3 Ton Pro-Series Arbor Press (8600-1133)
- KIPP Indexing Plunger, Size: 0, D1= 5/16-24, D=4, Style B, Non-Lockout W. Locknut, SS, Pin Hardened (K0630.202004AK)
- PRO-GRADE TOOLS T-Type Wrecking Bar, 3/4" Hex, 24" (63104)
- HOUGEN 17/32 in. X 1 in. 12,000-Series Annular Cutter (12117)
- STRINGLINER Masons Line Reel, Braided, 1000 ft. L, PK3 (25765)
- STRINGLINER Masons Line Reel, Braided, 1000 ft. L, PK3 (25791)
- STRINGLINER Masons Line Reel, Braided, 500 ft. L, PK3 (25465)
- STRINGLINER Masons Line, Braided, 500 ft. L, PK3 (35459)
- STRINGLINER Reel Mason Line 100Ft Yellow (11112)
- STRINGLINER Reel Mason Line 270Ft Orange (11406)
- KRAFT TOOL White/Black Bonded Braided Nylon Line (BC352W)
- Stringliner Concrete Tool Accessories