Shop All Concrete Tool Accessories
Stringliner
Masons Line, Braided, 500 ft. L, PK3
Mfr # 35491
Zoro # G4037247
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Braided
- Number of Pieces 3
- Construction Nylon
- Application For Keeping Rows of Brick and Block Level
- Accessory Type Masons Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stringliner
- MFR # 35491
- Zoro # G4037247
- Country of Origin Taiwan, Province of China
- Category Concrete Tool Accessories
Dimensions
Length | 500 ft |
Overall Length | 500 ft |
Details
Item | Mason's Line |
Type | Braided |
Color | Black/Orange |
Number of Pieces | 3 |
Construction | Nylon |
Application | For Keeping Rows of Brick and Block Level |
Accessory Type | Masons Line |
Material | Nylon |
Maximum Tensile Strength | 216 lb |
Line Type | Braided |
Product Type | Mason's Line Reel |
Description
Mason's Line, Color Black/Orange, Line Type Braided, Material Nylon, Maximum Tensile Strength 216 lb, Number of Pieces 3, Overall Length 500 ft, Product Type Mason's Line Reel, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Die Head 3/4 In. (GPT24)
- CRESCENT SCKT RAIL 1/4""DR (CSR0)
- IRWIN Adjusting Screw 5 Pc. 5WR, 6LN, 6BN, 6R, 6SP Locking Tools (2071905)
- TEKTON 20 oz. Hickory Handle Magnetic Head Rip Hammer (30304)
- STRINGLINER Masons Line, Braided, 500 ft. L, PK3 (35459)
- STRINGLINER Masons Line, Braided, 1000 ft. L, PK3 (35765)
- STRINGLINER Masons Line Reel, Braided, 500 ft. L, PK3 (25462)
- STRINGLINER Masons Line, Twisted, 1080 ft. L (35703)
- STRINGLINER Masons Line Reel, Braided, 500 ft. L, PK3 (25465)
- STRINGLINER Nylon Mason Line With Reel (25450)
- KRAFT TOOL Aluminum Button Handle w/Insert, 6 ft. (CC289)
- Stringliner Concrete Tool Accessories