Shop All Concrete Tool Accessories
Stringliner
Masons Line, Braided, 500 ft. L, PK3
Mfr # 35462
Zoro # G4037518
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Braided
- Number of Pieces 3
- Construction Nylon
- Application For Keeping Rows of Brick and Block Level
- Accessory Type Masons Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stringliner
- MFR # 35462
- Zoro # G4037518
- Country of Origin Taiwan, Province of China
- Category Concrete Tool Accessories
Dimensions
Length | 500 ft |
Overall Length | 500 ft |
Details
Item | Mason's Line |
Type | Braided |
Color | Fluorescent Pink |
Number of Pieces | 3 |
Construction | Nylon |
Application | For Keeping Rows of Brick and Block Level |
Accessory Type | Masons Line |
Product Type | Mason's Line Reel |
Material | Nylon |
Maximum Tensile Strength | 165 lb |
Line Type | Braided |
Description
Mason's Line, Color Fluorescent Pink, Line Type Braided, Material Nylon, Maximum Tensile Strength 165 lb, Number of Pieces 3, Overall Length 500 ft, Product Type Mason's Line Reel, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Peak Pole with Dome Cap (TT11C5545PDG)
- RUKO Replacement Bolt, w/Ball Bearing, MF12 (103112K)
- OSG Jobber Drill Bit, 11.80mm, HSS-E (62618)
- STEELMAN 3" Cut-Off Tool with Metal Guard (1526A)
- STRINGLINER Masons Line, Braided, 1000 ft. L, PK3 (35762)
- STRINGLINER Masons Line, Braided, 1000 ft. L, PK3 (35759)
- STRINGLINER Masons Line, Braided, 1000 ft. L, PK3 (35765)
- STRINGLINER Reel Mason Line 500Ft Orange (11706)
- STRINGLINER Nylon Mason Line With Reel (25450)
- STRINGLINER Masons Line Reel, Braided, 500 ft. L, PK3 (25465)
- KRAFT TOOL Flat Teeth Magnesium Asphalt Lute, 42 (GG842F-6)
- Stringliner Concrete & Masonry Tools