Shop All Concrete Tool Accessories
Stringliner
Masons Line, Braided, 1000 ft. L, PK3
Mfr # 35759
Zoro # G4037317
product price: $49.49
/pk 3, $16.50/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Braided
- Number of Pieces 3
- Construction Nylon
- Application For Keeping Rows of Brick and Block Level
- Accessory Type Masons Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stringliner
- MFR # 35759
- Zoro # G4037317
- Country of Origin Taiwan, Province of China
- Category Concrete Tool Accessories
Dimensions
Length | 1,000 ft |
Overall Length | 1,000 ft |
Details
Item | Mason's Line |
Type | Braided |
Color | Fluorescent Orange |
Number of Pieces | 3 |
Construction | Nylon |
Application | For Keeping Rows of Brick and Block Level |
Accessory Type | Masons Line |
Material | Nylon |
Product Type | Mason's Line Reel |
Line Type | Braided |
Maximum Tensile Strength | 165 lb |
Description
Mason's Line, Color Fluorescent Orange, Line Type Braided, Material Nylon, Maximum Tensile Strength 165 lb, Number of Pieces 3, Overall Length 1,000 ft, Product Type Mason's Line Reel, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Vacuum Hose Adapter, For No. ROS65VC (VAC024)
- MILWAUKEE TOOL Cordless Combo Kit, Multi-Tool, Blower (2696-24, 2626-20, 0884-20)
- EAZYPOWER Masonry Drill Bit, 5/16", 4" L (87963)
- PROTO 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 15" L, Full Polish Finish (J5454F)
- STRINGLINER Masons Line, Braided, 500 ft. L, PK3 (35459)
- STRINGLINER Masons Line, Braided, 1000 ft. L, PK3 (35762)
- STRINGLINER Masons Line, Braided, 500 ft. L, PK3 (35462)
- STRINGLINER Masons Line Reel, Braided, 1000 ft. L, PK3 (25762)
- STRINGLINER Masons Line, Braided, 1000 ft. L, PK3 (35765)
- STRINGLINER Masons Line Reel, Braided, 500 ft. L, PK3 (25459)
- CONCRETE PUMP SUPPLY Coupling, 5'' Heavy Duty (C50SD)
- Stringliner Concrete Tool Accessories