Shop All Portable & Inverter Generators
Striker
Portable Generator, Gasoline, 1,400 W Rated, 2,000 W Surge, Recoil Start, 120V AC/12V DC
Mfr # ST9965
Zoro # G109987858
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gasoline
- Generator Rated Watts 1,400 W
- Surge Watts 2,000 W
- Rated Voltage 120V AC/12V DC
- Starter Type Recoil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Striker
- MFR # ST9965
- Zoro # G109987858
- UPC # 657248053215
- Country of Origin China
- Category Portable & Inverter Generators
Details
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 1,400 W |
Surge Watts | 2,000 W |
Rated Voltage | 120V AC/12V DC |
Starter Type | Recoil |
Generator Run Time @ 1/2 Load | 9 hr |
CARB Compliant | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (5262BW)
- GAMPAK CONDUT COUPLING SLV 1/2"" (02-55080)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp 1.5 316L SS PL (BS14AM-1.5-316L-PL)
- MONOPRICE Ethernet Cable, Cat 6, White, 100 ft. (2333)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 5,300 W/4,750 W Rated, 6,850 W/5,922 W Surge, 45.83 A (PG6580BCO)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane (LPG), 3,500 W/3,150 W Rated, 4,375 W/3,950 W Surge, 120V AC (200966)
- CHAMPION Power Equipment 1638Wh Lithium-Ion Solar Portable Power Station 100594 (1411594)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 9,500 W/9,025 W Rated, 12,000 W/11,400 W Surge (XP12000HX)
- ECOFLOW RIVER + Extra Battery (RIVER600AMEB)
- MI-T-M Portable Generator, Gasoline, 5,000 W Rated, 6,000 W Surge, Recoil Start, 120/240V AC, 41.7/20.8 A (GEN-6000-0MH0)
- POWERHORSE Generator | 13,000 Surge Watt | Electric Start (799215)
- Striker Portable & Inverter Generators