Shop All Tailgate Nets
Strike3
VG97100 Ford Vented Tailgate
Mfr # ST346356
Zoro # G404150384
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strike3
- MFR # ST346356
- Zoro # G404150384
- UPC # 661541572106
- Country of Origin China
- Category Tailgate Nets
Description
All 100 Series gates open with pull pins on the side. Box contents include latches, pull pins and inserts for installation. Tailgate cables are not included; original tailgate stock cables should be used.
Features- Weight: 37 lbs.
- Style: Straight Non Louvered
- Type: Vented
- Finish: Painted
- Color: Black
- Material: Steel
- Latch Type: Non Lockable
- 1997-2003 Ford F-150
- 2004-2004 Ford F-150 Heritage
- 1997-1999 Ford F-250
- 1999-2015 Ford F-250 Super Duty
- 1999-2015 Ford F-350 Super Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYB Complete Corner Unit Asm-Strut Mount, Sr4234 (SR4234)
- ANCOR Black 2 AWG Battery Cable - 25' (114002)
- ARIES AEROTREAD, SILVER, 76IN, RUNNING BOARDS(BRACKETS SOLD SEP) (2051876)
- SEA DOG Bushing-Oarlock 5/8"-1/2" Pr, #582059-1 (582059-1)
- CROWN AUTOMOTIVE LIFTGATE LATCH (4589131AF)
- FAIRCHILD INDUSTRIES D4021 - 1997-2005 Jeep Wrangler Tailgate Seal (D4021)
- FAIRCHILD INDUSTRIES D3008 - 1987-1995 Jeep Wrangler Tailgate Seal (D3008)
- FAIRCHILD INDUSTRIES G3080 - 1973-1991 Chevrolet Blazer Tailgate Seal (G3080)
- AMP RESEARCH 99-17 F250/F350 SD/97-04 F150(04 HERITAGE)/04-17 TITAN/82-18 RAM(19 CL (74814-01A)
- RECON TRUCK ACCESSORIES Recon Truck Accessories REC26411 60 in. Hyperlite Red LED Line of Fire Tailgate Light Bar (REC26411)
- AMP RESEARCH 96-04 S10/94-17 B-SERIES/FRONTIER/84-17 TOY/93-17 T-100 BED X-TENDER & (74601-01A)
- Strike3 Truck Bed & Tailgate Accessories