Shop All Portable & Inverter Generators
Strike3
Portable Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120V AC/12V DC
Mfr # ST9968
Zoro # G504147123
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gasoline
- Generator Rated Watts 3,500 W
- Surge Watts 4,000 W
- Rated Voltage 120V AC/12V DC
- Starter Type Recoil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strike3
- MFR # ST9968
- Zoro # G504147123
- UPC # 657248053246
- Country of Origin China
- Category Portable & Inverter Generators
Details
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 3,500 W |
Surge Watts | 4,000 W |
Rated Voltage | 120V AC/12V DC |
Starter Type | Recoil |
Generator Run Time @ 1/2 Load | 10 hr |
CARB Compliant | No |
Description
The Series Gasoline 4000 Surge Watt Portable Generator is ideal for powering the RV at the campsite and a great solution for recreational activities as well as for temporary power supply in case of power outages. This 4000 watt unit is the perfect size to take for that weekend getaway to tailgate the game at the stadium or in case you need some temporary power in an emergency situation. It is ideal for hunters and campers running portable TVs radio small stoves grills and other small appliances. This recoil start generator can run for 10 hours with a 50% load on 3.6 gallons of gas. It is equipped with four 120 volt outlets one 120V RV outlet and a 12 volt DC outlet for battery charging. This generator is powered by unleaded gasoline which is a convenient and easy to find fuel source. Choosing a gasoline generator like the Series 4000 Watt Portable Gasoline Generator can ease your worry when catastrophe strikes and make your leisure activities even more fun. Features: 4000 surge watts/3500 running watts 7.0 HP 4 stroke OHV engine 3600 RPM 212cc recoil start with engine shut off switch Automatic low oil shutdown AVR automatic voltage regulator circuit breakers Four 120 volt outlets one 120V RV outlet and one 12 volt DC outlet for battery charging 120V 60 Hz Engine run time: 10 hours at 50 percent load Decibel rating: 69 db 3.6 gallon fuel tank fuel type: unleaded gasoline 1 Year Limited Manufacturer’s Warranty EPA approved Non-CARB compliant/Not for sale in California
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 1/2A, 250V AC, Nonindicating (TR1/2R)
- BURNDY Mechanical Conn, Lug, 2/0 to 14 AWG, 3 Cond (K3A26U2N)
- TWINPOINT Twinpoint CB54 8 gauge Heavy Duty Bullet Type Quick Disconnect (CB54)
- KILLARK Sealing Compound, 4 Oz (SC-4OZ)
- BN PRODUCTS USA Portable Generator, Gasoline, 7,500 W Rated, 8,000 W Surge, Electric Start, 120/240V AC/12V DC (BNG7500)
- CUMMINS Portable Generator, Gasoline/Liquid Propane, 7,500 W/6,750 W Rated, 9,500 W/8,550 W Surge (A058U967)
- BN PRODUCTS USA Portable Generator, Gasoline, 7,500 W Rated, 8,000 W Surge, Electric, Recoil Start, 31.25/20/8.3 A (BNG7500-D4)
- SPORTSMAN Portable and Inverter Generator, Gasoline/Propane (LPG)/Natural Gas, 6,000 W Rated, 7,500 W Surge (GEN7500TRI)
- FIRMAN Portable Generator, Gasoline/Liquid Propane/Natural Gas, 4,000 W/3,600 W/3,200 W Rated, 120/240V AC (T04073)
- HONDA Portable Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120/240V AC (EG4000CLAN)
- GENERAC Portable Generator, Gasoline, 15,500 W Rated, 19,300 W Surge, Electric Start, 120/240V AC (7705)
- Strike3 Portable & Inverter Generators