Shop All Ladder Accessories
Strike3
LA102 Bike Rack - Ladder Mount
Mfr # ST651326
Zoro # G804005512
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strike3
- MFR # ST651326
- Zoro # G804005512
- UPC # 661541571895
- Country of Origin China
- Category Ladder Accessories
Description
Our bike rack attaches to your RV ladder and is secured to ensure a "no rattle" rack. Once installed, pins can be pulled to easily give you access up and down your ladder. Our bike rack carries two bikes and will get them to your destination safe and secure. Made from aluminum to match the no rust finish of your RV ladder. Weight capacity of bike rack carrier is 50 Pounds.
Features- Weight: 5 lbs.
- Capacity: Holds 2 Bike
- Hold Type: Frame Clamp
- With Lock: No
- Color: Silver
- Material: Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Gray (EEF-2-901ME-04)
- TIRE CONVERSION TECHNOLOGIES, INC Medium Duty Wall Protector - 39-1/2" x 8-3/4", 1 Each (SWP-31)
- ZORO SELECT Caster Wheel, 275 lb., 1-5/8 in. Hub L, Wheel Dia.: 4 in (26Y358)
- ZORO SELECT Swivel Stem Caster, TPR, 3 in., 210 lb., Stem Length: 1 in (32J866)
- STRIKE3 LA466B 66 In. Bunk Ladder Black (ST88908)
- NMC Notice Ladder For Emergency Use Wrap Kit (LLOW4)
- LADDER LOCK Ladder Lock, Steel, Trivalent Coating (2244S)
- BAUER LADDER Outside Spreader Kit for 7'-8' Bauer Aluminum Stepladders (07066)
- WERNER Ladder Cinch, Nylon (94-2)
- BAUER LADDER Rigid V Pole Grip Rung for Bauer Series 310 (07007)
- LOUISVILLE Combo Pole Grip/Cable Hook, PR (PK-E03A)
- Strike3 Ladders