Shop All Exercise Equipment
Strike3
Floor - Tunnel Shield Heat & Sound Insulation; 2 ft. x 21 in.
Mfr # ST273886
Zoro # G704089223
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strike3
- MFR # ST273886
- Zoro # G704089223
- UPC # 652513920292
- Country of Origin China
- Category Exercise Equipment
Description
Use as a barrier to reflect and insulate from any heat source. Designed to provide the best possible heat protection in areas where high temperatures are always present and problematic. Floor & Tunnel Shield II limits heat transfer on fire walls. transmission tunnels. floor boards. fuel cells and other areas where heat is an issue. Floor & Tunnel Shield II provides excellent light weight thermal protection. acts as a guard against track and road debris. and provides sound deadening as well. Constructed with an embossed 10 mil aluminum face bonded to composite glass-fiber core and backed with a high temp super strong pressure sensitive backing. Floor & Tunnel Shield II withstands up to 1750°F of direct continuous heat. The adhesive side holds past 450°F. Its improved multifaceted modern aluminum surface offers improved reflectivity and rigidity and allows for ease of installation. At only this product can be shaped and trimmed for a custom fit and is ideal for minimal clearance areas. With a unique and patented finely woven glass-fiber backing. Floor & Tunnel Shield II is the easiest. most cost effective way to control thermal transfer while protecting expensive components and vehicle occupants from extreme heat situations and sound. Floor & Tunnel Shield II can be used on any number of surfaces including. metal. aluminum. carbon fiber. plastic. and more. Multiple uses: fire walls. under hoods. transmission tunnels. floor pans. fuel cells. and exterior under vehicle locations - anywhere to reflect damaging heat. FeaturesIdeal for firewalls. under-vehicle. floor pans. oil tank box areas. transmission tunnels. wrapping fuel cells. under hoods & moreBlocks radiant heat from entering driver compartmentWithstands direct high heat temperatures up to 1750°Serves as a barrier to unwanted road. tire. & engine noiseConstructed from 10 mil aluminum bonded to finely woven layer of high temperature resistant glass fiberEasy to form to shapes and contoursAggressive self-adhesive backing holds past 450°FAdheres to almost any surface or material including to fiberglassMinimum clearance required. only 3/16" thickJust trim. peel & stickSpecificationsCountry of Origin: USASize: 2' x 21"Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Guide Series 3700 Two-Tiered Stowaway (470000)
- ECHO Hedge Trimmer, 20 in L Not Battery Operated 21.2cc 2 Stroke (HC-2020AA)
- OREGON Ignition Switch (33-399)
- MILLER MFG Pet Lodge Double Door Crate LARGE (2321-L)
- LIFELINE FIRST AID Trainer R5 Resistance Cables, Orange - 50 lbs (LLTC-5)
- CHAMPION SPORTS Champion Sports EXR6SET 8 ft. Deluxe XU Jump Rope with Yellow Handle - Set of 6 (EXR6SET)
- BLACK MOUNTAIN PRODUCTS Exercise Mats Set of 2 (Black Yoga Blocks)
- SCHIEKS SPORTS Schiek Sport 2004-L 4.75 Inch Original Nylon Belt Black Large (2004-L)
- CENTURY Century 1529-010 Puzzle Mat - Black (1529-010)
- FABRICATION ENTERPRISES CanDo® SoftGrip® Hand Weight, 5 lb., Gold, 1 Pair (10-0357-2)
- WECARE FITNESS Rubber-Coated Chrome Handle 25 Lbs Dumbbells, Set of Two, Black, 2PK (WC-2P-25LB-BK)
- Strike3 Exercise Equipment