Shop All Dock Wheel Chocks
Strike3
Curved Leveler with Wheel Chock
Mfr # ST652564
Zoro # G304004435
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strike3
- MFR # ST652564
- Zoro # G304004435
- UPC # 661541629022
- Country of Origin China
- Category Dock Wheel Chocks
Description
Features
- Easy drive-on leveler adds up to 4" in height
- Honeycomb design makes leveler lightweight but durable
- Included chock has non-slip rubber grippers on the bottom
- Compact length makes leveler compatible with tandem wheel spacing without modification
- Designed for use with trailers up to 30,000 lb
- Height: 4 in.
- Waeight Rating: 30000 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/32 In, L 25 Ft, WLL 30 Lb (2TAK5)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB030-10)
- CONDOR Adjustable Safety Gate, 22in to 24-1/2in (31TT68)
- ERICKSON Cargo Net, Adj. Bungee, L72In, W60In (01018)
- STRIKE3 44432 Wheel Chock (ST89759)
- CHECKERS Wheel Chock, 9" D, 5" H, 16" W, Orange, PR (UC1400-6-P)
- ZORO SELECT Rail Car Wheel Chock, Steel, Yellow (22XW93)
- CAMCO SUPER WHEEL CHOCK WITH ROPE, YELLOW (44475)
- DURABLE Durable Wheel Chock Hanger WC-Hanger 14"W x 5"D x 3"H (WCHANGERBK)
- VESTIL Truck Mounted Wheel Chock Holder, Rwc-8 (TMCH-RWC-8)
- ZORO SELECT Wheel Chock, 7 1/4 In W x 9 3/8 InH, Black (1GUL2)
- Strike3 Dock Wheel Chocks