Shop All Automotive Mirrors
Strike3
Blind Spot Mirror 3 In.
Mfr # ST678167
Zoro # G303684065
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strike3
- MFR # ST678167
- Zoro # G303684065
- UPC # 747216540882
- Country of Origin China
- Category Automotive Mirrors
Description
Eliminate drivers blind spots with pilots blind spot mirror, which easily mounts on to the driver and passenger side mirror. This is a great addition to your vehicle that will enhance your driving experience. Mirror effectively increase viewing angle for ultimate safety.
Features- Convex.
- Adhesive back.
- Quality finish.
- 3 in. Blind Spot Mirror.
- Application - Universal.
- Dimension - 0.6 x 3.8 x 5.5 in.
- Item Weight - 0.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg U-bolt Spare Tire Carrier, 12 in. Long, w/Lug Nuts (27206A)
- TEMPRO Tempro TP520 Line Voltage -30 To 110 Degree F NEMA 4X NEC 547 Isolated Thermostat (TP520)
- SUR&R Compression Fitting, 1/2" Outside dia. (AC12)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3506)
- VELVAC 2020, R, C/Man, W, E1992,102", Bk (714486)
- GROTE Round Convex Mirror (28043)
- VELVAC 2020Xg, L, H/R, H/M, E2003,102"Ltd, Bk (716323)
- VELVAC 6.5X6 Stud Mount Convex Black (708145-5)
- SPEC-D TUNING Dodge Ram Left Towing Mirror Power Heated- Black 13-19 (RMV-RAM13HP-FS-L)
- VELVAC Spot Mirror, Offset Mount (708444)
- VELVAC R Head, R, Vmax3, H/R, H/M, H/M, Bk (717192)
- Strike3 Automotive Mirrors