Shop All Diagnostic and Monitoring Instruments and Supplies
Strike3
AM255 Mini Rail Black With Grip
Mfr # ST346050
Zoro # G004005640
original price:
$48.05
6% off
new price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strike3
- MFR # ST346050
- Zoro # G004005640
- UPC # 661541571734
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Features
- Weight: 3 lbs.
- Compatibility: Travel Trailers
- Length (IN): 22 In.
- Lighting: Not Illuminated
- Finish: Powder Coated
- Color: Black
- Material: Aluminum
- Aluminum Tubing Powder Coated Black With Black Foam Grip
- Includes Mounting Brackets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adhesive Bandages, Beige, Plastic, PK20 (90995)
- FIRST AID ONLY Sharps Container, 1-1/4 Gal., Rotor Lid (M943)
- COVIDIEN Non-Stick Pad w/Adhesive, 3x2In, PK100 (KTAD019017)
- DIAL 1200 ml Liquid Hand Soap Pump Bottle, PK 3 (16670)
- STRIKE3 13164922 Table Wall Mount Support (ST354480)
- MEDSOURCE Electrodes, Foam, White, PK600 (MS-65005)
- ILC Replacement for Pacific Medical Bp3t-y Nibp Connectors (BP3T-Y NIBP CONNECTORS PACIFIC MEDICAL)
- GARDNER-GIBSON Gardner Gibson 3-30-7111 5 Gallon Dynamite Hd Clay Non Stippler Wall-covering Adhesive (208494)
- A2Z SCILAB Dental Explorer #90 Probe Right Angle Diagnostic Hook 5.5" (A2Z-ZR214)
- MEDSOURCE Glucose Test Strip, Blood Sample, PK50 (MS-76012)
- ADVOCATE Glucose SOS Green Apple (GL-SOS-GA)
- Strike3 Diagnostic Equipment