Shop All Diagnostic and Monitoring Instruments and Supplies
Strike3
AM250 Mini Rail White With Grip
Mfr # ST343735
Zoro # G004005299
$54.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Strike3
- MFR # ST343735
- Zoro # G004005299
- UPC # 661541571727
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Features
- Weight: 3 lbs.
- Compatibility: Travel Trailers
- Length (IN): 22 Inch
- Lighting: Not Illuminated
- Finish: Powder Coated
- Color: White
- Material: Aluminum
- Aluminum Tubing Powder Coated White With Black Foam Grip
- Includes Mounting Brackets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROHEAL Foam Wedge Wheelchair Seat Cushion -18"x16"x4"-2" (PH-76161)
- STANLEY ARIAL Wrist Strap, Black (0707-205)
- ZOLL STAT-PADZ II ELECTRODE, SINGLE (8900-0801-01)
- ZORO SELECT Hot/Cold Pack, White/Blue, PK12 (030104)
- STRIKE3 13164922 Table Wall Mount Support (ST354480)
- MAXTEC Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P15)
- ILC Replacement for Draeger 10279 Temperature Adapters (10279 TEMPERATURE ADAPTERS DRAEGER)
- MCKESSON Eye Test Chart (63-3050)
- A2Z SCILAB Laryngeal Boilable Hygiene Dental 24mm Mirror with Handle #5 (A2Z-ZR633)
- ILC Replacement for Marquette 2055630-001 Nibp Connectors (2055630-001 NIBP CONNECTORS MARQUETTE)
- EKLIND 5/32" Ball Hex-L® Key (18210)
- Strike3 Diagnostic and Monitoring Instruments and Supplies