Shop All Engine Components
Strike3
2020JR 20 Lbs. Gas Bottle Rack
Mfr # ST350060
Zoro # G004074837
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Strike3
- MFR # ST350060
- Zoro # G004074837
- UPC # 661541571659
- Country of Origin China
- Category Engine Components
Description
This Bottle Rack is designed to safely hold your 20 Pounds LP tanks.
Features- Weight: 3.0000
- Tank Holding Type: Rack With Band Clamp
- Hold Capacity: One 20 Pound Gas Tank
- Color: Black
- Material: Steel
- Mounting Location: Wall Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Pitman Arm Puller (2289D)
- VELVAC Fast Clamp Mounting Kit (704066)
- SATCO 150W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3135)
- BUYERS PRODUCTS 15x13x15 Inch Black Steel Underbody Truck Box with T-Handle (1703320)
- STRIKE3 Truck Cap Mounting Clamp (ST1094172)
- STRIKE3 LA460 60 In. Interior Bunk Ladder; Silver (ST88906)
- GENUINE Genuine Coolant Flange, 06A121132Ap (06A121132AP)
- DERALE DUAL RAD FAN/ALUM SHROUD ASSM (16831)
- A & I PRODUCTS Fan, 7 Blade 17" x17" x3" (A-87010708)
- URO PARTS Engine Coolant Reservoir, Ce0713621 (CE0713621)
- A & I PRODUCTS Fan, 6 Blade 20" x20" x6" (A-A173726)
- Strike3 Engine Components