Shop All Pens
Stride Writing
PEN, MED PT, 12, BK
Mfr # 52001
Zoro # G010827663
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stride Writing
- MFR # 52001
- Zoro # G010827663
- UPC # 44378520012
- Country of Origin Mexico
- Category Pens
Description
Make a statement that stands out with silky smooth, bold writing StrideRio Retractable Gel Pens. Rapid Dry technology minimizes the potential for smudges, adding the convenience of a ballpoint to a water-based gel-ink pen's wonderful scratch-free, easy-glide properties. Easy-grip barrel with contoured, cushioned grip helps ensure every minute of writing is as comfortable as it can be. Durable steel conical tip adds to the inherent bold qualities of the gel ink to deliver strong, clean, precise lines. Translucent barrel allows you to easily keep an eye on your remaining ink supply. Pen Sub-Brand & Product Family: StrideRio; Pen Type: Gel Pen; Pen Style: Retractable; Pen Tip Type: Conical.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOLAH 250 Count Preformed Dime Coin Wrappers (72910250)
- CEO Mini Fish Erasers - Pack of 144 (CE1631115)
- ZORO SELECT Corrugated Boxes, 18" x 10" x 8", Kraft, 25/Bundle (11R407)
- BETTER OFFICE PRODUCTS Poly 2 Pocket Folders with Prongs, Heavyweight, 6 Pieces, Assorted Primary Colors, Letter Size, 6PK (86682)
- PILOT Gel Pen, Retractable, Refillable, Extra Fine Point, Blue PK (PIL31104)
- UNIVERSAL Ballpoint Pen, Stick, Fine 0.7 mm, Blue Ink, Gray Barrel, 12PK (UNV27421)
- BIC Gelocity 7mm Retractable Pen, Blue, 12PK (BICRGLCG11BE)
- PENTEL Sunburst™ Metallic Pen, Silver, PK12 (K908-Z)
- PILOT Pen, Precise, V5 Ret, Purple, PK12 (26066)
- PILOT Neo-Gel Roller Ball Pen, Medium 0.7 mm, Blue PK12 (PIL14002)
- ZEBRA PEN Z-Grip Ballpoint Pen, Black, Med, PK24 (12221)
- Stride Writing Pens