Shop All Pens
Stride
StrideRio Gel Pen, Retractable, Medium 0.7 mm, Blue Ink, Translucent Blue Barrel, 12PK
Mfr # 52002
Zoro # G509151408
product price: $25.89
/pk 12, $2.16/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Gel Pen; Retractable
- Point Size 0.7 mm
- Features Non-Erasable Ink; Low-Viscosity Ink; Pocket Clip; Water-Based Gel; Visible Ink Supply
- Barrel Color Translucent Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7 mm |
Details
Ink Color | Blue |
Pen Type | Gel Pen; Retractable |
Features | Non-Erasable Ink; Low-Viscosity Ink; Pocket Clip; Water-Based Gel; Visible Ink Supply |
Item | Pens |
Barrel Color | Translucent Blue |
Point Type | Medium |
Pen Grip | Contoured Cushion |
Tip Style | Conical |
Description
Make a statement that stands out with silky smooth, bold writing StrideRio Retractable Gel Pens. Rapid Dry technology minimizes the potential for smudges, adding the convenience of a ballpoint to a water-based gel-ink pen's wonderful scratch-free, easy-glide properties. Easy-grip barrel with contoured, cushioned grip helps ensure every minute of writing is as comfortable as it can be. Durable steel conical tip adds to the inherent bold qualities of the gel ink to deliver strong, clean, precise lines. Translucent barrel allows you to easily keep an eye on your remaining ink supply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 6" x 6", Kraft, 25/Bundle (HD1266)
- BIC BIC Brite Liner Highlighter, Chisel Tip, Yellow, 24/Pack (BL241-YW)
- ZORO SELECT Shipping Carton, Kraft, 12 In. L, 16 In. D (11A692)
- HSM OF AMERICA 1 gal. Shredder Oil, 32 ISO Viscosity 4PK (315P)
- STRIDE Schneider Slider Stick Ballpoint Pen, 1.4mm, Blue/Silver, PK10 (151203)
- STRIDE Schneider Slider Stick Ballpoint Pen, 0.8mm, Blue/Silver, PK10 (151103)
- BANKERS BOX Bankers Box, Standard Storage, White, PK12 (0006301)
- UNI-BALL Retractable Rollerball Pen, Fine 0.7 mm, Black PK12 (62152)
- SHARPIE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 36/BX, Blue PK (SAN2096176)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Blue (27121)
- PILOT Roller Ball Roller Ball Pen, Extra Fine 0.5 mm, Assorted PK7 (PIL26015)
- Stride Pens