Shop All Pens
Stride
StrideRio Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Translucent Black Barrel, 12PK
Mfr # 52001
Zoro # G509151361
product price: $25.89
/pk 12, $2.16/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Gel Pen; Retractable
- Point Size 0.7 mm
- Point Type Medium
- Barrel Color Translucent Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7 mm |
Details
Ink Color | Black |
Pen Type | Gel Pen; Retractable |
Point Type | Medium |
Barrel Color | Translucent Black |
Features | Non-Erasable Ink; Low-Viscosity Ink; Pocket Clip; Water-Based Gel; Visible Ink Supply |
Item | Pens |
Pen Grip | Contoured Cushion |
Tip Style | Conical |
Description
Make a statement that stands out with silky smooth, bold writing StrideRio Retractable Gel Pens. Rapid Dry technology minimizes the potential for smudges, adding the convenience of a ballpoint to a water-based gel-ink pen's wonderful scratch-free, easy-glide properties. Easy-grip barrel with contoured, cushioned grip helps ensure every minute of writing is as comfortable as it can be. Durable steel conical tip adds to the inherent bold qualities of the gel ink to deliver strong, clean, precise lines. Translucent barrel allows you to easily keep an eye on your remaining ink supply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Holder Phone/Tool, Black (1105)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG21)
- PENTEL RTX Retractable Liquid Gel Pen, .7mm, Wh (BL77PW-C)
- DYKEM Paint Marker, Medium Tip, Black Color Family, Paint (84202)
- STRIDE Schneider Slider Stick Ballpoint Pen, 0.8mm, Blue/Silver, PK10 (151103)
- STRIDE Schneider Slider Stick Ballpoint Pen, 1.4mm, Blue/Silver, PK10 (151203)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 0.5Mm, Bk, PK12 (46710)
- PILOT PEN, RBALL, G2 FN, BE, 2/PK (31032)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Blue/Gray Barrel, PK12 (60108)
- SHARPIE Pen, Gel, 0.7mm, 12/DZ, Green Ink/Black Barrel PK (SAN2126216)
- PILOT Pen, Erasable Ink, Red, PK12 (31452)
- Stride Pens