Shop All Permanent Markers
Stride
StrideMark Permanent Marker, Fine Bullet Tip, Black, 12PK
Mfr # 27001
Zoro # G609151278
product price: $19.15
/pk 12, $1.60/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tip Size Fine
- Standards Conforms to ASTM D4236 Standards; Conforms to CPSIA Standards
- Marker Ink Type Permanent
- Marker Tip Type Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stride
- MFR # 27001
- Zoro # G609151278
- UPC # 44378270016
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Markers |
Color | Black |
Standards | Conforms to ASTM D4236 Standards; Conforms to CPSIA Standards |
Marker Ink Type | Permanent |
Marker Tip Type | Bullet |
Description
StrideMark brilliant, non-fade, bold markers write on most surfaces without smudging.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Shipping Address Labels, Laser and, PK250 (95920)
- ZORO SELECT Steel Strapping Sealer, Double Notch (52YU69)
- SUPERSCAN SUPERSCAN® Magnetic Vinyl Envelopes, 2" x 3 1/2", Clear, 50/Case (LH215)
- CANON Desktop Calculator, 12-Digit, 4-1/5"Wx5-9/10"Lx9/10"H, Multi (CNMLS122TS)
- NISSEN Metal Marker, Point Size: 3/16in., Color: Yellow (00205)
- SANFORD Mr. Sketch, SCENTED WATERCOLOR MARKER, BROAD CHISEL TIP, ASSORTED COLORS, 22PK (2054594)
- SHARPIE Gold, Silver, Bronze Metallic Permanent Markers, 3 PK (1823815)
- FASTCAP Black Long Nose Pattern Marker (FC.LNM)
- BIC Tuxedo Black Permanent Marker, Ultra Fine Tip, 12 PK (BICGPMU11BK)
- MARKAL Permanent Marker, Chisel Tip, Red (96528)
- SHARPIE Black Ultra Fine Tip Permanent Marker 1 ct (37101)
- Stride Permanent Markers