Shop All Binders
Stride
QuickFit Landscape Spreadsheet Round Ring View Binder, 3 Rings, 1.5" Capacity, 14 x 8.5, Black
Mfr # 95021L
Zoro # G703467176
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 275
- Color Black
- Number of Rings 3
- Material Metal; Polypropylene
- Size 14 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 14 x 8.5 |
Binder Sheet Size | 14 x 8.5 |
Binder Size Capacity | 1.5" |
Details
Binder Sheet Capacity | 275 |
Color | Black |
Number of Rings | 3 |
Material | Metal; Polypropylene |
Item | Binders |
Holding Capacity | 1.5" |
Weight | 1.093 lbs |
Binder Type | Ring |
Binder Color(s) | Black |
Inside Pocket Description | One Front; One Back |
Ring Style | Round-Ring |
Binder Style | View |
Ring Mounting | Back |
Insert Description | Wraparound Front/Spine |
Description
Spreadsheet view binder features the unique QuickFit® overlay design that allows you to use a single sheet of paper to create a custom one-piece presentation insert that wraps around the spine to the front cover for easy insertion and quick identification. Constructed from commercial grade polypropylene material for frequent reference and longevity. Landscape format is great for spreadsheets, drawings, and portfolios. Clear overlay is ink and toner resistant. Back-mounted rings allow pages to lie flat. PVC-free.
Restrictions
View the Lighting Facts
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Wall-mounted Whiteboards, 48" x 36" (WB4836W)
- QUALARC Column Mount Mailbox w/"Decorative Fleur De Lis Logo", Antique Copper (MAN-1402-AC)
- POST-IT Flag, 1", Yellow, PK100 (680-YW2)
- SALSBURY INDUSTRIES Vertical Mailbox, Bronze, Powder Coated, 4 Doors, Surface, - (3504ZSU)
- STRIDE Stride- Inc. STW95031L Legal-Size Binders- Round Ring- 2in. Cap- 8-.50in.x14in.- Black (STW95031L)
- STRIDE - Inc. Legal-Size Binders- Round Ring- 1in. Cap- 8-.50in.x14in.- Black (ST463203)
- CARDINAL ExpressLoad Locking D-Ring Binder, 3 Rings, 1.5" Cap, 11 x 8.5, Black (49111)
- ANGLERS Business Card Binder, 3Ring, 1000 Capacity (303)
- ZORO SELECT 3" Round Ring Binder, White, Specific Material: Polypropylene (UNV20992)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Gray, PK6 (4121)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Green, PK3 (4162)
- Stride Binders