Shop All Binders
Stride
QuickFit D-Ring View Binder, 3 Rings, 2" Capacity, 11 x 8.5, Black
Mfr # 87031
Zoro # G706434618
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 475
- Number of Rings 3
- Material Polypropylene
- Binder Type Ring
- Front Cover Insert Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Front Cover Insert Size | 8.5 x 11 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 2" |
Spine Insert Size | 1 x 11 |
Details
Binder Sheet Capacity | 475 |
Number of Rings | 3 |
Material | Polypropylene |
Item | Binders |
Binder Type | Ring |
Insert Description | Front; Spine |
Ring Mounting | Back |
Binder Color(s) | Black |
Binder Style | View |
Ring Style | Slant D-Ring |
Inside Pocket Description | One Front; One Back |
Description
Durable, attractive view binder is ideal for important presentations. Back-mounted angled D-rings help pages lie flat, making opening and closing easier. Convenient inside pockets provide space for regularly referenced materials. Unique, ink resistant overlay design makes it easy to create your cover and spine inserts with just one sheet of paper. Free, customizable insert templates available at the QuickFit website. No ink transfer on overlay or inside pocket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Mechanical Industrial Pencil With BuiltIn Sharpener (19847)
- PENTEL Gel Roller Roller Pen, Medium 0.7 mm, Black PK12 (PENK497A)
- MARSH Black Stencil Ink (K-BK-Q)
- UNIVERSAL HighVolume Heavyweight Wrapping Paper Roll, 50 lb Wrapping Weight Stock, 36 x 720 ft, Brown (UFS1300053)
- STRIDE - Inc. Legal-Size Binders- Round Ring- 1in. Cap- 8-.50in.x14in.- Black (ST463203)
- STRIDE QuickFit Landscape Spreadsheet Round Ring View Binder, 3 Rings, 1.5" Capacity, 14 x 8.5, Black (95021L)
- STRIDE Stride- Inc. STW95031L Legal-Size Binders- Round Ring- 2in. Cap- 8-.50in.x14in.- Black (STW95031L)
- ZORO SELECT 1/2" Round Ring Binder, White (UNV20952)
- ZORO SELECT 1" Round Presentation Binder, Blue (AVE17675)
- AVERY Economy Showcase View 3 Ring Binder, 1.5 (19651)
- ZORO SELECT 3" Round Ring Binder, White, Specific Material: Polypropylene (UNV20992)
- Stride Binders