Shop All Binders
Stride
QuickFit D-Ring View Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Black
Mfr # 87021
Zoro # G103467165
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 475
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
- Holding Capacity 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Spine Insert Size | 1.5 x 11 |
Front Cover Insert Size | 8.5 x 11 |
Binder Size Capacity | 1.5" |
Binder Sheet Size | 11 x 8.5 |
Details
Binder Sheet Capacity | 475 |
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Holding Capacity | 1.5" |
Item | Binders |
Weight | 0.95 lbs |
Insert Description | Front; Spine |
Binder Style | View |
Inside Pocket Description | One Front; One Back |
Ring Mounting | Back |
Ring Style | Slant D-Ring |
Binder Type | Ring |
Binder Color(s) | Black |
Description
Durable, attractive view binder is ideal for important presentations. Back-mounted angled D-rings help pages lie flat, making opening and closing easier. Convenient inside pockets provide space for regularly referenced materials. Unique, ink resistant overlay design makes it easy to create your cover and spine inserts with just one sheet of paper. Free, customizable insert templates available at the QuickFit® website. No ink transfer on overlay or inside pocket.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISIFIX Business Card File, Tray, Black (241301)
- BERLIN HAZMAT Shipping Kit, 1 gal. Can, PK4 (HMS-6768M)
- ZORO SELECT 24" x 14" Vacuum Sealer Bags, 3 mil, Clear, PK 500 (5CPX3)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt K, PK25 (11950)
- STRIDE QuickFit Ledger Binder (ST464664)
- STRIDE QuickFit Landscape Spreadsheet Round Ring View Binder, 3 Rings, 1.5" Capacity, 14 x 8.5, Black (95021L)
- STRIDE - Inc. Legal-Size Binders- Round Ring- 1in. Cap- 8-.50in.x14in.- Black (ST463203)
- STRIDE Stride- Inc. STW95031L Legal-Size Binders- Round Ring- 2in. Cap- 8-.50in.x14in.- Black (STW95031L)
- BUSINESS SOURCE Red D ring Binder 2" Binder Capacity Letter (26981)
- SAMSILL 5" Nonstick D-Ring View Binder, Black (SAM16400)
- SAMSILL Vintage Hardback Zipper Portfolio, Vinyl, Dark Brown, 11 x 8 1/2 (70836)
- Stride Binders