Shop All Traction Devices
Stride
Ice Traction Cleat Overshoe, 7 1/2 -10, PR
Mfr # STRIDE30
Zoro # G900403601
product price: $25.39
/pr
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Heel, Outsole
- Gender Unisex
- Upper Material Thermoplastic Elastomer
- Traction Type Stud
- Traction Material Thermoplastic Elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stride
- MFR # STRIDE30
- Zoro # G900403601
- UPC # 628167382304
- Country of Origin Canada
- Category Traction Devices
Dimensions
Fits Shoe Size | US Men's 7.5 to 10, US Women's 8.5 to 12, Europe 40 to 43.5, UK 7 to 9.5 |
Fits Footwear Size | US Men's 7.5 to 10, US Women's 8.5 to 12, Europe 40 to 43.5, UK 7 to 9.5 |
Details
Item | Ice Traction Cleat Overshoe |
Footwear Coverage Style | Heel, Outsole |
Gender | Unisex |
Upper Material | Thermoplastic Elastomer |
Traction Type | Stud |
Traction Material | Thermoplastic Elastomer |
Traction Attachment Style | Pull-On |
Color | Black |
For Use on Surface Types | Ice, Snow |
Footwear Brand | IMPACTO |
Suggested Environment | Outdoor |
Description
Ice Traction Cleat Overshoe, Footwear Coverage Style Heel, Outsole, Upper Material Thermoplastic Elastomer, Traction Type Stud, Traction Material Thermoplastic Elastomer, Traction Attachment Style Pull-On, Fits Shoe Size US Men's 7.5 to 10, US Women's 8.5 to 12, Europe 40 to 43.5, UK 7 to 9.5, Black, Unisex, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Level D Coveralls X-Large, 25PK (WPL720-XL)
- 3M Faceshield Frame (82782-00000)
- CONDOR OUTDOOR PRODUCTS GUARDIAN DUTY JACKET, SHERIFFS BROWN, 4XL (101263-040-4XL)
- HONEYWELL SERVUS Dielectric Overshoe, Mens Size 12, PR (51581 12)
- STRIDE Ice Traction Cleat Overshoe, 10 1/2-13, PR (STRIDE40)
- STRIDE Ice Traction Cleat Overshoe, 4-7, PR (STRIDE20)
- STRIDE Ice Traction Cleat Overshoe, 13 1/2-16, PR (STRIDE50)
- WINTER WALKING Ice Cleat, Size S, Unisex (JD350-S)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-M)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, L, PR (JD510-L)
- WINTER WALKING Winter Traction Overshoe, Grey/Blue, XL, PR (JD6472-XL)
- Stride Traction Devices