Shop All Rags & Towels
Stretch N Dust
Stretch'n Dust® Cloths, 24 x 24", Yellow, 100/Case
Mfr # JAN310
Zoro # G8484815
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 24x24"
- Color Yellow
- Length 24"
- Weight 4.98
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stretch N Dust
- MFR # JAN310
- Zoro # G8484815
- UPC # 848109063393
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 24x24" |
Length | 24" |
Width | 24" |
Details
Item | Cloths,24x24",Yellow,PK100 |
Color | Yellow |
Weight | 4.98 |
Description
Cloths,24x24 In.,Yellow,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOLAB FOOD SAFETY 22 in Blue Floor Squeegee (89990053)
- LIBMAN Libman Commercial Shower Squeegee - (1070)
- TOUGH GUY 16 in Sweep Face Broom Head, Soft, Natural, Black (4KNA2)
- TOUGH GUY Color Coded Handle, Plastic, Yellow, 7 in. (2XKV8)
- MONARCH T-Shirt Reclaimed Rags - Colored - 50 lb Box (R-C45-50)
- ZORO SELECT T-Shirt, Recycled Cotton, White (WW99322)
- R & R TEXTILE Terry Cloth Rag Pallet, White, 630 lb. (Z99407)
- SUNX Sunscreen Towelettes, Singles, Wall Dispenser, 5"x8", 50 Wipes (SUXCTSS010661)
- GLOBAL INDUSTRIAL 10 Lb. Box Recycled Cut Rags, Mixed Colors (670224)
- PROCLEAN BASICS Colored Terry Cloth Remnants, 3 lb. Bag (Z99400)
- E-CLOTH High Performance Microfiber Dusting Cloth 12.5 in. W X 12.5 in. L 1 pk (10619S)
- Stretch N Dust Rags & Towels