Shop All Web Slings
Stren-Flex
Web Sling, Twisted Eye, 4 ft L, 3,200 lb
Mfr # EET-2-901PGE
Zoro # G310863774
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Color Silver
- Vertical Hitch Capacity 3,200 lb
- Thickness 3/8 in
- Basket Hitch Capacity 6,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EET-2-901PGE
- Zoro # G310863774
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Eye Length | 8 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 4 ft, Eye Length 8 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 3,200 lb, Basket Hitch Capacity @ 60 Degrees 5,500 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/8 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 18' Black Ratchet Strap w/ Double J Hook (5018WH-BLK)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR7 (MPASHR7)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Caster with Brake (SCC-100S280-PNB-TLB)
- ZORO SELECT Leveling Caster, 1650 lb. Load, Swivel (HRP-POA 72G)
- STREN-FLEX Synthetic Web Sling, Type 3, 15 ft L, 6 in W, Nylon, Yellow (EEF4-906-15)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CB-8)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EEF4-902-4)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 3 in W, Nylon, Yellow/Black (EET1-903CB-8)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 12 in W, Nylon, Yellow (WB1-912-6)
- STREN-FLEX Synthetic Web Sling, Type 6, 20 ft L, 4 in W, Nylon, Black (RE1-904-20)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Yellow (EEF4-904-20)
- Stren-Flex Web Slings