Shop All Web Slings
Stren-Flex
Web Sling, Twisted Eye, 20 ft L, 5,500 lb
Mfr # EET-4-901PGE
Zoro # G310864191
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Color Silver
- Vertical Hitch Capacity 5,500 lb
- Thickness 3/4 in
- Basket Hitch Capacity 11,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EET-4-901PGE
- Zoro # G310864191
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Overall Width | 1 in |
Eye Length | 12 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 4, Sling Length 20 ft, Eye Length 12 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 5,500 lb, Choker Hitch Capacity 4,400 lb, Basket Hitch Capacity 11,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 5,500 lb, Basket Hitch Capacity @ 60 Degrees 9,500 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/4 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Plate Caster, 8" Wheel dia. (48-GTB-0820-S)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 15BF, Type: Medium Duty (DG15)
- NORTH STATE IND Stairway Swing Gate (4630A)
- BALLYMORE Rubber Tip, Rubber, PK4 (PT-SMALL BLK STOPPER)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 4 in W, Nylon, Yellow/Black (EET1-904CE-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 2 in W, Nylon, Yellow (EET2-902-20)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Gray (EET-1-902ME-08)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EET3-902-12)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-16)
- STREN-FLEX Synthetic Web Sling, Type 9, 6 ft L, 16 in W, Nylon, Yellow (LB1-916-6)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Nylon, Yellow (EE1802NFX14)
- Stren-Flex Slings