Shop All Web Slings
Stren-Flex
Web Sling, Twisted Eye, 18 ft L, 6,400 lb
Mfr # EET-1-904PGE
Zoro # G010864651
product price: $92.25
/ea
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Color Silver
- Vertical Hitch Capacity 6,400 lb
- Basket Hitch Capacity 12,800 lb
- Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stren-Flex
- MFR # EET-1-904PGE
- Zoro # G010864651
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 18 ft |
Overall Width | 4 in |
Eye Length | 12 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 1, Sling Length 18 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 6,400 lb, Basket Hitch Capacity @ 60 Degrees 11,100 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/16 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R2632A2E30B4C1P6)
- GPS - GENERIC PARTS SERVICE Bushing For Yale MPB 040 E (B827) & MPW 045 E (B802) Pallet Trucks (YL 272015100)
- MAG-MATE Pad Eye, 9/16" Depth, 2-7/64" L, 1-5/8" W (PE0100)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L x 2 in. H (61G13122-TRD36)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 4 in W, Nylon, Yellow (EEF3-904-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EEF3-903-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CE-8)
- STREN-FLEX Synthetic Web Sling, Type 4, 7 ft L, 4 in W, Nylon, Yellow (EET2-904-7)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 16 in W, Nylon, Yellow (WB1-916-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 6 in W, Nylon, Yellow (EEF1-906-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EEF2-904-4)
- Stren-Flex Slings