Shop All Web Slings
Stren-Flex
Web Sling, Twisted Eye, 18 ft L, 11000 lb
Mfr # EET-4-902PGE
Zoro # G210864635
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4
- Color Silver
- Vertical Hitch Capacity 11,000 lb
- Basket Hitch Capacity 22,000 lb
- Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stren-Flex
- MFR # EET-4-902PGE
- Zoro # G210864635
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 18 ft |
Overall Width | 2 in |
Eye Length | 12 in |
Description
Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 4, Sling Length 18 ft, Eye Length 12 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 11,000 lb, Choker Hitch Capacity 8,800 lb, Basket Hitch Capacity 22,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees 11,000 lb, Basket Hitch Capacity @ 60 Degrees 19,000 lb, Tag Features Encapsulated Tag, Color Silver, Thickness 3/4 in, Standards ASME, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Short Axle 16-13/16 In (224996)
- ZORO SELECT Wheel Chock, 7 In W, Silver (5A347)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 3600 lb (DS1830X126PY)
- CAMPBELL CHAIN & FITTINGS 3/8" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange (4503515)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow/Black (EEF2-903CE-10)
- STREN-FLEX Web Sling, Endless, 3 ft L, 6,400 lb Cap. (EN1-901)
- STREN-FLEX Synthetic Web Sling, Type 3, 15 ft L, 6 in W, Nylon, Yellow (EEF4-906-15)
- STREN-FLEX Web Sling, Flat Eye, 12 ft L, 5,500 lb Cap. (EEF-4-901ME)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 6 in W, Nylon, Yellow (EET4-906-8)
- STREN-FLEX Web Sling, Flat Eye, 18 ft L, 1,600 lb Cap. (EEF-1-901PHV)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Polyester, Yellow (EE2801DFX2)
- Stren-Flex Web Slings